Shop All Disposable Gloves
Ansell
Denta-Glove, Examination Gloves, 3.1 mil Palm, Nitrile, Powder-Free, L, Blue
Mfr # ASL31300500L
Zoro # G7795857
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size L
- Color Blue
- Disposable Glove Material Nitrile
- Material Nitrile
- Palm Thickness 3.1 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # ASL31300500L
- Zoro # G7795857
- Country of Origin Malaysia
- Category Disposable Gloves
Dimensions
Size | L |
Glove Size | L |
Details
Item | Examination Gloves |
Color | Blue |
Disposable Glove Material | Nitrile |
Material | Nitrile |
Palm Thickness | 3.1 mil |
Powdered/Powder Free | Powder Free |
Powdered/Powder-Free | Powder-Free |
Series | Denta-Glove |
Sterile/Non-Sterile | Non-Sterile |
Cuff | Standard Cuff Length |
Application | Healthcare |
Color Family | Blue |
Description
Micro-Touch Denta-Glove Blue Nitrile Glo
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDGE Latex Free Glove, 48126VP Loose, 11, PR (48-126VP)
- ERB SAFETY ERB Aware Wear S363P Class 2 Mesh HiViz Safety Vests (61650)
- CAROLINA SHOE Wrk Boots, Men, 11, EEE, Lea. Midso., 8inH, PR (CA9528)
- SAFETYSHIRTZ SS360 Backwoods Camo Class 3 Hoodie, Safety Green, 3XL (46111303XXXL)
- ANSELL Neogard, Exam Gloves with ERGOFORM Ergonomic Design, 3.9 mil Palm, Neoprene, Powder-Free, S, 100 PK (C521)
- ANSELL TouchNTuff 69-210, Latex Disposable Gloves, 3.5 mil Palm, Latex, Powder-Free, L (9), 100 PK, Beige (69-210)
- ANSELL Ultraform, Exam Gloves with ERGOFORM Technology, 2.4 mil Palm, Nitrile, Powder-Free, L, 300 PK (UF-524-L)
- ANSELL E-Grip, Exam Gloves, 5.1 mil Palm, Natural Rubber Latex, Powder-Free, M, 100 PK, Natural (L972)
- ANSELL E-Grip Max, Exam Gloves, 5.1 mil Palm, Natural Rubber Latex, Powder-Free, S, 100 PK, Natural (L921)
- ANSELL USE-880, Exam Gloves, 3.5 mil Palm, Nitrile, Powder-Free, L, 100 PK, Blue (USE-880-L)
- PIP Ambi-dex 64-V77BPF, Vinyl Disposable Gloves, 5 mil Palm, Vinyl, Powder-Free, XL, 100 PK, Blue (64-V77BPF/XL)
- Ansell Disposable Gloves