Shop All Disposable Gloves
Ansell
Denta-Glove, Disposable Exam Gloves, 3.10 mil Palm, Nitrile, Powder-Free, XL, Blue
Mfr # ASL313005XL
Zoro # G7795954
product price: $19.09
/ea
$19.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size XL
- Size XL
- Color Blue
- Disposable Glove Material Nitrile
- Material Nitrile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # ASL313005XL
- Zoro # G7795954
- Country of Origin Malaysia
- Category Disposable Gloves
Dimensions
Glove Size | XL |
Size | XL |
Details
Item | Disposable Exam Gloves |
Color | Blue |
Disposable Glove Material | Nitrile |
Material | Nitrile |
Palm Thickness | 3.10 mil |
Powdered/Powder Free | Powder Free |
Powdered/Powder-Free | Powder-Free |
Series | Denta-Glove |
Sterile/Non-Sterile | Non-Sterile |
Description
Micro-Touch Denta-Glove Blue Nitrile Glo
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Collared Disposable Coveralls, 25 PK, White, Tyvek(R) 400, Zipper (TY120SWH2X0025NF)
- HY-KO 3.5In Colonial Number 1, 10PK (A10251)
- SALISBURY Electrical Rubber Glove Kit, Leather Protectors, Glove Bag, Red, 11 in, Class 0, Size 9 1/2, 1 Pair (GK011R/9H)
- VALUGARDS Valugards PF, Vinyl Disposable Gloves, Vinyl, Powder-Free, S, 1000 PK, Clear (304340181)
- ANSELL Microflex Nitrile Exam Gloves, Textured Fingertips, 3.9 mil, Powder-Free, XS, Cobalt Blue, 100 Pack (N190)
- ANSELL SafeGrip, Latex Exam Gloves, Latex, M, Blue (MICSG-375-M)
- ANSELL TouchNTuff 69-318, Lightweight Latex Exam Gloves, 4.7 mil Palm, Natural Rubber Latex, Powder-Free (69-318)
- ANSELL Supreno SE, Nitrile Disposable Gloves, 4.3 mil Palm, Nitrile, Powder-Free, XS, 100 PK, Violet Blue (SU-690)
- ANSELL Microflex(R) 92-134 Versatility, Disposable Gloves, 2.8 mil Palm, Nitrile, Powder-Free, 2XL, 90 PK (92-134)
- ANSELL Blaze, High Visibility Exam Gloves, 5.1 mil Palm, Nitrile, Powder-Free, L, 100 PK, Orange (N483)
- GLOVEPLUS Vinyl Disposable Gloves, 4 mil Palm, Vinyl, Powder-Free, L, 100 PK, Clear (IVPF46100)
- Ansell Gloves & Hand Protection