Shop All Cut-Resistant Sleeves
Ansell
Cut Resistant Sleeve with Thumbhole, Gray
Mfr # 11-211
Zoro # G3308350
product price: $9.49
/ea
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 18"
- ANSI/ISEA Cut Level A2
- Color Gray
- Cut-Resistant Material HPPE, Spandex(R)
- Sleeve Material HPPE/Intercept(TM)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # 11-211
- Zoro # G3308350
- Country of Origin Sri Lanka
- Category Cut-Resistant Sleeves
Dimensions
Size | S |
Length | 18" |
Sleeve Size | S |
Description
Cut-Resistant Sleeve, Sleeve Type Knit Cuff, ANSI/ISEA Cut Level A2, Sleeve Construction Seamless Knit, Sleeve Style Sleeve with Thumbhole, Sleeve Length 18 in, Thickness 13 ga, Sleeve Material Intercept(TM), Color Gray, Size S, Series Hyflex 11-211, Standards EN 420:2003 + A1:2009, EN 388 Rating 324XB, ANSI/ISEA Abrasion Level 4, ANSI/ISEA Puncture Level 0, Anti-Static No, Latex-Free Yes, FDA Compliant No, Silicone-Free No, Cuff Style Shirred Slip-On
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Pipe Markr, Glycol Return, 2-1/2to3-7/8 In (4189-C)
- RUBBER-CAL "A Gift! Merry Christmas Doormat" Decorative Floor Mat, 18 x 30-Inch (10-106-052)
- TINGLEY Raincoat, PVC, Clear, XL, 48" (C61210)
- CHILL-ITS BY ERGODYNE Cooling Bandana, Red, One Size (6705CT)
- ANSELL Hyflex Cut-Resistant Sleeve, Cut Level A2, Intercept, 18 in L, Gray, Small (11-210)
- ANSELL Cut Resistant Sleeve, 21 In, White (74-021)
- ANSELL Hyflex Cut-Resistant Sleeve, Cut Level A3, Intercept, Knit Cuff, 18 in L, Black, Small (11-250)
- ANSELL Cut Resistant Sleeve, HPPE, Gray, N, 22" L (11-280)
- ANSELL Cut Resistant Sleeve, HPPE, Gray, N, 12" L (11-280)
- ANSELL Hyflex Cut-Resistant Sleeve, Cut Level A3, Intercept, Cuff with Thumbhole, 16 in, Black, Small (11-251)
- SUPERIOR GLOVE Sleeve, Cut and Fire Resistant, XL, PR (KGC1T18/XL)
- Ansell Workwear and Protective Clothing