Shop All Cut-Resistant Sleeves
Ansell
Cut Resistant Sleeve with Thumbhole
Mfr # 59-408
Zoro # G2851335
$12.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size Universal
- ANSI/ISEA Cut Level A2
- Color Yellow
- Cut-Resistant Material Kevlar(R)
- Sleeve Material Kevlar(R)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ansell
- MFR # 59-408
- Zoro # G2851335
- Country of Origin Sri Lanka
- Category Cut-Resistant Sleeves
Dimensions
Size | Universal |
Length | 26 in |
Sleeve Size | Universal |
Details
Item | Cut-Resistant Sleeve |
ANSI/ISEA Cut Level | A2 |
Color | Yellow |
Cut-Resistant Material | Kevlar(R) |
Sleeve Material | Kevlar(R) |
ANSI/ISEA Abrasion Level | 3 |
Standards | EN 420:2003 + A1:2009 |
ANSI/ISEA Puncture Level | 2 |
Cuff Style | Shirred Slip-On |
Sleeve Style | Sleeve with Thumbhole |
Brand and Series | Ansell Hyflex 59-408 |
Sleeve Performance | General Purpose |
Latex-Free | No |
Silicone-Free | No |
Sleeve Construction | Cut and Sewn |
Sleeve Type | Knit Cuff |
Series | ActivArmr 59-408 |
Anti-Static | No |
Suggested Use Environment | Dry |
Application | Aircraft Assembly, Automotive Assembly And Painting, Maintenance Of Heavy Equipment, Welding |
Description
Cut-Resistant Sleeve, Sleeve Type Knit Cuff, ANSI/ISEA Cut Level A2, Sleeve Construction Cut and Sewn, Sleeve Style Sleeve with Thumbhole, Sleeve Length 26 in, Sleeve Material Kevlar(R), Color Yellow, Size Universal, Series ActivArmr 59-408, Standards EN 420:2003 + A1:2009, ANSI/ISEA Abrasion Level 3, ANSI/ISEA Puncture Level 2, Anti-Static No, Latex-Free No, FDA Compliant No, Silicone-Free No, Cuff Style Shirred Slip-On
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH 26" Chemical Resistant Gloves, Nitrile, 11, 1 PR (NK803ES/11)
- HILLMAN 15X19 For Rent Sign (840026)
- CONDOR 10-1/2" Chemical Resistant Gloves, PVC, L, 1 PR (3BA47)
- KYORENE PRO 18" Gray Graphene A6 Sleeve (ONE SIZE) PK Sleeve, 120PK (00-801 (ONE SIZE))
- ANSELL Cut Resistant Sleeve with Thumbhole (59-408)
- ANSELL Hyflex Cut-Resistant Sleeve, Cut Level A3, Intercept, Cuff with Thumbhole, 16 in, Black, Small (11-251)
- ANSELL VF, Cut Res Sleeve, NoThumb, 52RT97, EA (11-250VP)
- ANSELL Cut-Resistant Sleeve, Cut Level A2, Intercept, Latex-Free, 18 in L, Gray, Large (11-211)
- ANSELL HyFlex® Gray Cut Resistant Sleeve, HPPE Material (11-280)
- ANSELL Sleeve, Cane Mesh, Black, Sz 9, PR (59-801)
- CONDOR Cut-Resistant Sleeve, Cut Level A3, Kevlar, Sleeve with Thumbhole, 14 in L, Yellow, Large (2AF37)
- Ansell Workwear and Protective Clothing