Shop All Cut-Resistant Sleeves
Ansell
Cut Resistant Sleeve with Thumbhole
Mfr # 59-408
Zoro # G1916555
product price: $11.15
/ea
$11.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size Universal
- ANSI/ISEA Cut Level A2
- Color Yellow
- Cut-Resistant Material Kevlar(R)
- Sleeve Material Kevlar(R)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # 59-408
- Zoro # G1916555
- Country of Origin China
- Category Cut-Resistant Sleeves
Dimensions
Size | Universal |
Length | 22 in |
Sleeve Size | Universal |
Details
Item | Cut-Resistant Sleeve |
ANSI/ISEA Cut Level | A2 |
Color | Yellow |
Cut-Resistant Material | Kevlar(R) |
Sleeve Material | Kevlar(R) |
ANSI/ISEA Abrasion Level | 3 |
Standards | EN 420:2003 + A1:2009 |
Cuff Style | Shirred Slip-On |
Sleeve Style | Sleeve with Thumbhole |
Material | Kevlar(R) |
ANSI/ISEA Puncture Level | 2 |
Brand and Series | Ansell Hyflex 59-408 |
Silicone-Free | No |
Latex-Free | No |
Sleeve Performance | General Purpose |
Series | ActivArmr 59-408 |
Sleeve Construction | Cut and Sewn |
Anti-Static | No |
Sleeve Type | Knit Cuff |
Application | Aircraft Assembly, Automotive Assembly And Painting, Maintenance Of Heavy Equipment, Welding |
Suggested Use Environment | Dry |
Description
Cut-Resistant Sleeve, Sleeve Type Knit Cuff, ANSI/ISEA Cut Level A2, Sleeve Construction Cut and Sewn, Sleeve Style Sleeve with Thumbhole, Sleeve Length 22 in, Sleeve Material Kevlar(R), Color Yellow, Size Universal, Series ActivArmr 59-408, Standards EN 420:2003 + A1:2009, ANSI/ISEA Abrasion Level 3, ANSI/ISEA Puncture Level 2, Anti-Static No, Latex-Free No, FDA Compliant No, Silicone-Free No, Cuff Style Shirred Slip-On
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Antistatic Glove, XL, Nylon/CopperFiber, PR (19L042)
- PIONEER Multi Pocket Mesh Vest, Green, Small (V1024860U-S)
- BEKINA StepliteX ThermoProtec PU Boot, Composite Toe, Green-Black, 11 (XAC9P/9180AP533-11)
- OCCUNOMIX X-Back Jacket, Unisex, M, Yellow (LUX-350-B2X-YL)
- ANSELL Cut Resistant Sleeve with Thumbhole (59-408)
- ANSELL Hyflex Cut-Resistant Sleeve, Cut Level A3, Intercept, Knit Cuff, 12 in L, Black, Large (11-250)
- ANSELL Cut Resistant Sleeve, HPPE, Gray, N, 22" L (11-280)
- ANSELL HyFlex® Yellow Cut Resistant Sleeve, 18 gage (70-118)
- ANSELL Hyflex Cut-Resistant Sleeve, Cut Level A3, Intercept, Knit Cuff, 16 in L, Black, Small (11-250)
- ANSELL Hyflex Cut-Resistant Sleeve, Cut Level A3, Sleeve with Thumbhole, 22 in L, Gray, Small (11-281)
- PIP Cut-Resistant Sleeve, Green, Knit Cuff (10-KA24CL)
- Ansell Workwear and Protective Clothing