Shop All Cut-Resistant Sleeves
Ansell
Cut Resistant Sleeve, HPPE Material, Gray
Mfr # 11-280
Zoro # G5924672
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A4
- Color Gray
- Cut-Resistant Material HPPE
- Sleeve Material HPPE/Intercept(TM)
- ANSI/ISEA Abrasion Level 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # 11-280
- Zoro # G5924672
- Country of Origin Multiple
- Category Cut-Resistant Sleeves
Dimensions
Size | S |
Length | 18" |
Sleeve Size | Universal |
Description
Cut-Resistant Sleeve, Sleeve Type Knit Cuff, ANSI/ISEA Cut Level A4, Sleeve Construction Seamless Knit, Sleeve Style Sleeve, Sleeve Length 18 in, Thickness 15 ga, Sleeve Material Intercept(TM), Color Gray, Size S, Series Hyflex 11-280, Standards Category II, EN 420:2003 + A1:2009, EN 388 Rating 3X42C, ANSI/ISEA Abrasion Level 3, ANSI/ISEA Puncture Level 0, Anti-Static No, Latex-Free No, FDA Compliant No, Silicone-Free Yes, Cuff Style Shirred Slip-On
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEGRO INDUSTRIES Allegro 4001-05 Disposable Respirator Storage Bags, 100/Pack (4001-05)
- JJ KELLER Exit Sign, Red, 10" x 7", Vinyl Adhesive (8001134)
- SEACHOICE Letter And Number Kit (77121)
- RED KAP Mns S/S Orange Dp Cotton Workshirt, XXL (SC40OR SS XXL)
- ANSELL HyFlex® Gray Cut Resistant Sleeve, HPPE Material (11-280)
- ANSELL Cut Resistant Sleeve, HPPE, Gray, N, 16" L (11-280)
- ANSELL Cut Resistant Sleeve, HPPE, Gray, N, 12" L (11-280)
- ANSELL Sleeve, Cane Mesh, Black, Sz 9, PR (59-801)
- ANSELL Hyflex Cut-Resistant Sleeve, Cut Level A3, Sleeve with Thumbhole, 16 in L, Gray, Small (11-281)
- ANSELL Hyflex Cut-Resistant Sleeve, Cut Level A3, Intercept, Cuff with Thumbhole, 16 in, Black, Large (11-251)
- ANSELL Hyflex Cut Resistant Sleeve, 16" L, Gray (11-270)
- Ansell Workwear and Protective Clothing