Shop All Cut-Resistant Sleeves
Ansell
Cut Resistant Sleeve, HPPE, Gray, W, 16" L
Mfr # 11-280
Zoro # G1625405
$9.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A4
- Color Gray
- Cut-Resistant Material HPPE
- Sleeve Material HPPE/Intercept(TM)
- ANSI/ISEA Abrasion Level 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ansell
- MFR # 11-280
- Zoro # G1625405
- Country of Origin Portugal
- Category Cut-Resistant Sleeves
Dimensions
Size | L |
Length | 16" |
Sleeve Size | Universal |
Description
Cut-Resistant Sleeve, Sleeve Type Knit Cuff, ANSI/ISEA Cut Level A4, Sleeve Construction Seamless Knit, Sleeve Style Sleeve, Sleeve Length 16 in, Thickness 15 ga, Sleeve Material Intercept(TM), Color Gray, Size L, Series Hyflex 11-280, Standards Category II, EN 420:2003 + A1:2009, EN 388 Rating 3X42C, ANSI/ISEA Abrasion Level 3, ANSI/ISEA Puncture Level 0, Anti-Static No, Latex-Free No, FDA Compliant No, Silicone-Free Yes, Cuff Style Shirred Slip-On
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID ROC GP161 Black Polyester Knit Gloves with Black Nitrile Palm Coating, 12PK (GP161-8)
- BRADY Label, GHS Health Danger, Vinyl, 16/Sheet (118852)
- BRADY Vehicle Placard, Misc. Hazard. Materials (63455)
- MOON AMERICAN Nozzle Gasket, 1-3/4 In., EPDM (813-17)
- ANSELL Cut Resistant Sleeve, HPPE, Gray, N, 22" L (11-280)
- ANSELL HyFlex® Gray Cut Resistant Sleeve, HPPE Material (11-280)
- ANSELL Cut Resistant Sleeve, HPPE Material, Gray (11-280)
- ANSELL Hyflex Cut Resistant Sleeve, 18" L, Gray (11-270)
- ANSELL HyFlex® Cut Resistant Sleeve, 18 In L, Hook/Loop (70-718)
- ANSELL Hyflex Cut-Resistant Sleeve, Cut Level A3, Sleeve with Thumbhole, 18 in L, Gray, Small (11-281)
- MAGID CutMaster Aramax Aramax Knit Sleeves with Alligator Clip (AXB224SAC)
- Ansell Cut-Resistant Sleeves