Shop All Cut-Resistant Sleeves
Ansell
Cut Resistant Sleeve, HPPE, Gray, N, 22" L
Mfr # 11-280
Zoro # G1625554
product price: $9.85
/ea
$9.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A4
- Color Gray
- Cut-Resistant Material HPPE
- Sleeve Material HPPE/Intercept(TM)
- ANSI/ISEA Abrasion Level 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # 11-280
- Zoro # G1625554
- Country of Origin Portugal
- Category Cut-Resistant Sleeves
Dimensions
Size | S |
Length | 22" |
Sleeve Size | Universal |
Description
Cut-Resistant Sleeve, Sleeve Type Knit Cuff, ANSI/ISEA Cut Level A4, Sleeve Construction Seamless Knit, Sleeve Style Sleeve, Sleeve Length 22 in, Thickness 15 ga, Sleeve Material Intercept(TM), Color Gray, Size S, Series Hyflex 11-280, Standards Category II, EN 420:2003 + A1:2009, EN 388 Rating 3X42C, ANSI/ISEA Abrasion Level 3, ANSI/ISEA Puncture Level 0, Anti-Static No, Latex-Free No, FDA Compliant No, Silicone-Free Yes, Cuff Style Shirred Slip-On
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKULLERZ BY ERGODYNE Safety Glasses, Mirror Polarized (ODIN)
- BRADY Nbr Tag, 1-1/2 x 1-1/2 In, 051-075, PK25 (23202)
- SIGNMISSION OSHA Notice Sign, 10" Height, 14" Width, Aluminum, Do Not Enter Test In Progress Sign, Landscape (OS-NS-A-1014-L-11225)
- DUNLOP Rubber Boots, PR, WHITE/BLUE 8 (6113155)
- ANSELL Cut Resistant Sleeve, HPPE, Gray, N, 12" L (11-280)
- ANSELL Cut Resistant Sleeve, HPPE, Gray, W, 16" L (11-280)
- ANSELL Cut Resistant Sleeve, HPPE, Gray, N, 16" L (11-280)
- ANSELL Cut-Resistant Sleeve, Black, A5 (11-290)
- ANSELL Hyflex Cut-Resistant Sleeve, Cut Level A3, Sleeve with Thumbhole, 16 in L, Gray, Large (11-281)
- ANSELL Cut Resistant Sleeve with Thumbhole (59-408)
- HEXARMOR Sleeve, Gripped, A6, 18" L, S, Gray/Green (2044-S (7))
- Ansell Workwear and Protective Clothing