Shop All Cut-Resistant Sleeves
Ansell
Cut Resistant Sleeve, HPPE, Gray, N, 12" L
Mfr # 11-280
Zoro # G1625362
product price: $8.15
/ea
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A4
- Color Gray
- Cut-Resistant Material HPPE
- Sleeve Material HPPE/Intercept(TM)
- ANSI/ISEA Abrasion Level 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # 11-280
- Zoro # G1625362
- Country of Origin Portugal
- Category Cut-Resistant Sleeves
Dimensions
Size | S |
Length | 12" |
Sleeve Size | Universal |
Description
Cut-Resistant Sleeve, Sleeve Type Knit Cuff, ANSI/ISEA Cut Level A4, Sleeve Construction Seamless Knit, Sleeve Style Sleeve, Sleeve Length 12 in, Thickness 15 ga, Sleeve Material Intercept(TM), Color Gray, Size S, Series Hyflex 11-280, Standards Category II, EN 420:2003 + A1:2009, EN 388 Rating 3X42C, ANSI/ISEA Abrasion Level 3, ANSI/ISEA Puncture Level 0, Anti-Static No, Latex-Free No, FDA Compliant No, Silicone-Free Yes, Cuff Style Shirred Slip-On
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Wrist Support, M, Ambidextrous, Black (3RXT6)
- CONDOR Rain Jacket w/Detachable Hood, Yellow, 2XL (4PCK3)
- SPECSEAL SPECSEAL FP500 Firestop Plug (FP500D)
- PIG PIG Drain Plug, Yellow (PLR210)
- ANSELL Cut Resistant Sleeve, HPPE, Gray, N, 22" L (11-280)
- ANSELL Cut Resistant Sleeve, HPPE, Gray, W, 16" L (11-280)
- ANSELL Cut Resistant Sleeve, HPPE Material, Gray (11-280)
- ANSELL Hyflex Cut-Resistant Sleeve, Lime (11-200)
- ANSELL Hyflex Cut-Resistant Sleeve, Cut Level A3, Intercept, Knit Cuff, 18 in L, Black, Small (11-250)
- ANSELL Hyflex Cut Resistant Sleeve w/ Thumbhole, 16" L (11-271)
- MILWAUKEE TOOL 18 in. Level 5 Cut Resistant Protective Sleeves (12 pair) (48-73-9051B)
- Ansell Abrasion & Cut Resistant Clothing