Shop All Cut-Resistant Sleeves
Ansell
Cut Resistant Sleeve, 14 in., Yellow
Mfr # 70-118
Zoro # G0629356
$4.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size Universal
- ANSI/ISEA Cut Level A3
- Color Yellow
- Cut-Resistant Material Kevlar(R)
- Sleeve Material Kevlar(R)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ansell
- MFR # 70-118
- Zoro # G0629356
- Country of Origin Multiple
- Category Cut-Resistant Sleeves
Dimensions
Size | Universal |
Length | 14" |
Sleeve Size | Universal |
Description
Cut-Resistant Sleeve, Sleeve Type Knit Cuff, ANSI/ISEA Cut Level A3, Sleeve Construction Seamless Knit, Sleeve Style Sleeve with Thumbhole, Sleeve Length 14 in, Thickness 7 ga, Sleeve Material Kevlar(R), Color Yellow, Size Universal, Series Hyflex 70-118, Standards EN 420:2003 + A1:2009, ANSI/ISEA Abrasion Level 3, ANSI/ISEA Puncture Level 0, Anti-Static No, Latex-Free No, FDA Compliant No, Silicone-Free No, Cuff Style Shirred Slip-On
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEVS Label, Look or Sound Alike 3/4" x 1-1/2" Blue w/Black (P-14907)
- GEORGIA BOOT Georgia Boot AMP LT Low Heel Logger Waterproof Work Boot (GB00472 W 110)
- CELLUCAP Beard Cover, PP, 19 in., Blue, PK1000 (BP4RBL)
- SHOWA 13" Chemical Resistant Gloves, Nitrile, 8, 1 PR (730-08)
- ANSELL HyFlex® Yellow Cut Resistant Sleeve, 18 gage (70-118)
- ANSELL HyFlex® Cut Resistant Sleeve, 18 In L, Hook/Loop (70-718)
- ANSELL Hyflex Cut-Resistant Sleeve, Cut Level A3, Sleeve with Thumbhole, 18 in L, Gray, Small (11-281)
- ANSELL Cut-Resistant Sleeve, Black, A5 (11-290)
- ANSELL HyFlex® Gray Cut Resistant Sleeve, HPPE Material (11-280)
- ANSELL VF, Cut Res Sleeve, NoThumb, 52RT97, EA (11-250VP)
- SUPERIOR GLOVE Sleeve, Cut and Fire Resistant, M, PR (KGC1T18/M)
- Ansell Cut-Resistant Sleeves