Shop All Cut-Resistant Sleeves
Ansell
Cut Resistant Sleeve, 12 In. L
Mfr # 70-718
Zoro # G1627351
product price: $11.79
/ea
$11.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size Universal
- ANSI/ISEA Cut Level A4
- Color Green
- Cut-Resistant Material Kevlar(R)/Kevlar(R) Armor
- Sleeve Material Kevlar(R)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # 70-718
- Zoro # G1627351
- Country of Origin Sri Lanka
- Category Cut-Resistant Sleeves
Dimensions
Size | Universal |
Length | 12 in |
Sleeve Size | Universal |
Details
Item | Cut-Resistant Sleeve |
ANSI/ISEA Cut Level | A4 |
Color | Green |
Cut-Resistant Material | Kevlar(R)/Kevlar(R) Armor |
Sleeve Material | Kevlar(R) |
ANSI/ISEA Abrasion Level | 3 |
Standards | EN 420:2003 + A1:2009 |
Sleeve Style | Sleeve |
ANSI/ISEA Puncture Level | 0 |
Cuff Style | Shirred Slip-On |
Latex-Free | No |
Silicone-Free | No |
Thickness | 7 ga |
Sleeve Performance | General Purpose |
Brand and Series | Ansell Hyflex 70-718 |
Sleeve Construction | Seamless Knit |
Sleeve Type | Knit Cuff |
Series | Hyflex 70-718 |
Anti-Static | No |
Application | Fabricated metal, Machinery, Automotive, Glass handling, Paper |
Suggested Use Environment | Dry |
Description
Cut-Resistant Sleeve, Sleeve Type Knit Cuff, ANSI/ISEA Cut Level A4, Sleeve Construction Seamless Knit, Sleeve Style Sleeve, Sleeve Length 12 in, Thickness 7 ga, Sleeve Material Kevlar(R), Color Green, Size Universal, Series Hyflex 70-718, Standards EN 420:2003 + A1:2009, ANSI/ISEA Abrasion Level 3, ANSI/ISEA Puncture Level 0, Anti-Static No, Latex-Free No, FDA Compliant No, Silicone-Free No, Cuff Style Shirred Slip-On
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Lockout Padlock, Nylon, 1-21/32" H, Bl, PK6 (CPT-BLU-25PL-KD6PK)
- BERNE Coverall, Deluxe, Insulated, XL Short (I417)
- BULLARD Postman Slide Chin Strap, For Use With Bullard Hard Hats Black (R50)
- MCR SAFETY MIG/TIG Welding Gloves, Cowhide Palm, XL, 12PK (4921XL)
- ANSELL HyFlex® Cut Resistant Sleeve, 18 In L, Hook/Loop (70-718)
- ANSELL Neptune 70118, Thumb Slot, Size 24, 0, Pk400 (70-118)
- ANSELL Hyflex Cut-Resistant Sleeve, Cut Level A3, Intercept, Cuff with Thumbhole, 16 in, Black, Small (11-251)
- ANSELL Hyflex Cut-Resistant Sleeve, Cut Level A3, Sleeve with Thumbhole, 22 in L, Gray, Large (11-281)
- ANSELL Cut Resistant Sleeve, HPPE, Gray, W, 16" L (11-280)
- ANSELL Hyflex Cut-Resistant Sleeve, Cut Level A3, Sleeve with Thumbhole, 18 in L, Gray, Large (11-281)
- CONDOR Cut Resistant Sleeve, 14 In., Black (3NYZ7)
- Ansell Abrasion & Cut Resistant Clothing