Shop All Cut-Resistant Gloves
Ansell
Cut Resistant Gloves, XS, Knit Cuff, PR
Mfr # 043HD
Zoro # G2151976
$5.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A3
- Size XS
- Glove Coating Material Nitrile
- Glove Coating Coverage Palm
- Color Yellow/Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ansell
- MFR # 043HD
- Zoro # G2151976
- UPC # 646818043978
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | XS |
Size | XS |
Glove Length | 9 in |
Size- Alpha | XS |
Description
Coated Gloves, ANSI/ISEA Cut Level A3, Knit Material HPPE, ANSI/ISEA Abrasion Level Not Rated, Standards ANSI 105, EN388, Glove Coating Cover Palm, Glove Hand Style Left and Right, Glove Performance General Purpose, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Gloves, Work, Fingerless, Large (48-22-8742)
- ERB SAFETY 4160AF Eyewear Clip-On Disposbale Anti-Fog Face Shield PK (22145)
- ERB SAFETY Windbreaker, Pongee, Pullover, Class 3, W450, Hi-Viz Lime, 2XL (61758)
- MECHANIX WEAR Mechanics Gloves, 2XL, Black, Spandex (MFF-P05-012)
- ANSELL Cut Resistant Gloves, S, Knit Cuff, PR (043HD)
- ANSELL Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, 6, 1 PR (11-751 VEND)
- ANSELL Cut Resistant Gloves, A4 Cut Level, Uncoated, S, 1 PR (70-761)
- ANSELL Cut Resistant Gloves, A3 Cut Level, Uncoated, S, 1 PR (70-215)
- ANSELL Hyflex Cut-Resistant Gloves, A3 Cut, Nitrile, Intercept Knit, Blue/Gray, Large (Size 9), 1 Pair (11-561)
- ANSELL VF, Gen Purpose Glove, Nvy, 6, 20KJ38, PR (11-818VP)
- RINGERS GLOVES Gloves, M, PR (167)
- Ansell Cut-Resistant Gloves