Shop All Cut-Resistant Gloves
Ansell
Cut Resistant Gloves, S, Knit Cuff, PR
Mfr # 043HD
Zoro # G2151459
product price: $5.19
/pr
$5.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A3
- Size S
- Glove Coating Material Nitrile
- Glove Coating Coverage Palm
- Color Yellow/Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # 043HD
- Zoro # G2151459
- UPC # 646818043985
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | S |
Size | S |
Glove Length | 9.5 in |
Size- Alpha | S |
Description
Coated Gloves, ANSI/ISEA Cut Level A3, Knit Material HPPE, ANSI/ISEA Abrasion Level Not Rated, Standards ANSI 105, EN388, Glove Coating Cover Palm, Glove Hand Style Left and Right, Glove Performance General Purpose, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL VF, Gen Purpose Glove, Nvy, 6, 20KJ38, PR (11-818VP)
- MSA SAFETY Visor, Polycarb, Shade 3 IR, 8x17-1/4 In (10115860)
- VIKING Open Road Hi-Vis 150D Jkt Green (6323JG-XXL)
- MAGID T-REX Primal Series TRX641 Slim-Fit Mechanic’s Style Impact Glove (TRX641L)
- ANSELL Cut Resistant Gloves, XS, Knit Cuff, PR (043HD)
- ANSELL Hi-Vis Cut Resistant Impact Coated Gloves, A4 Cut Level, Nitrile, 9, 1 PR (97-125)
- ANSELL Cut Resistant Coated Gloves, A5 Cut Level, Nitrile, 2XL, 1 PR (11-501)
- ANSELL Cut Resistant Gloves, A8 Cut Level, Uncoated, M, 1 PR (74-301)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, 2XL, 1 PR (11-537)
- ANSELL Cut Resistant Glove, Knitted, Size 8, PR (11-645)
- IRONCLAD PERFORMANCE WEAR Cut-Resistant Gloves, 10" L, 2XL, PR (SKC6FN-06-XXL)
- Ansell Cut-Resistant Gloves