Shop All Cut-Resistant Gloves
Ansell
Cut Resistant Gloves, S, Black/Hi-Vis, PR
Mfr # 065-08
Zoro # G6057886
product price: $12.69
/pr
$12.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size S
- ANSI/ISEA Cut Level A4
- Glove Coating Material Nitrile
- Glove Coating Coverage 3/4
- Color Black, High Visibility Green, High Visibility Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # 065-08
- Zoro # G6057886
- UPC # 094725307254
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | S |
Size | S |
Glove Length | 9.5 in |
Length | 10" |
Size- Alpha | S |
Size- Numeric | 7 |
Description
Coated Gloves, ANSI/ISEA Cut Level A4, Knit Material HPPE, ANSI/ISEA Abrasion Level 4, ANSI/ISEA Impact Force 9 N, EN 388 Rating 4X43DP, Standards EN ISO13997, ANSI/ISEA 105-2016,CE EN388, Insulated No, Base Coating Material Nitrile, Glove Coating Cover 3/4, Impact Protection Style Low-Profile, Glove Hand Style Left and Right, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAT FOOTWEAR Work Boots, Composite, Men, 13, W, Black, PR (P89955)
- MILWAUKEE TOOL Hard Hat (48-73-1213)
- 3M Cylinder Shape, 29 dB, Yellow (310-1103)
- DICKIES Relaxed Jeans, 30 in. Inseam, 36 in. Waist (CR39RB 36 30)
- ANSELL Full-Dip Gloves, Gray, Knit, M, PR (068-09)
- ANSELL Hyflex Cut-Resistant Coated Gloves, A2 Cut Level, Polyurethane, Medium (Size 8), 1 Pair (11-727VP)
- ANSELL Hi-Vis Cut Resistant Coated Gloves, A3 Cut Level, Natural Rubber Latex, M, 1 PR (80-400)
- ANSELL Hi-Vis Cut Resistant Coated Gloves, A2 Cut Level, Nitrile/Polyurethane, 8, 1 PR (97-013)
- ANSELL Cut Resistant Gloves, A4 Cut Level, Uncoated, M, 1 PR (74-731)
- ANSELL ActivArmr® Flame and Cut Resistant Gloves, Ansell 80-813, Size 10, 1 Pair - Pkg Qty 12 (206492)
- SHOWA VF, Glove, A4, Blk/Ylw, 2XL, 231T85, PR (4561XXL-10-V)
- Ansell Cut-Resistant Gloves