Shop All Cut-Resistant Gloves
This Product is Discontinued
Ansell
Cut Resistant Gloves, M Size, Knit Cuff, PR (Discontinued)
Mfr # 045HD
Zoro # G2151863
This Product is Discontinued
Key Features
- Glove Size M
- ANSI/ISEA Cut Level 4
- Size M
- Glove Coating Material Nitrile
- Glove Coating Coverage Fingertips
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # 045HD
- Zoro # G2151863
- UPC # 646818045996
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | M |
Size | M |
Glove Length | 9.5 in |
Size- Alpha | M |
Description
Coated Gloves, ANSI/ISEA Abrasion Level Not Rated, Standards ANSI 105, EN388, Glove Coating Cover Fingertips, Glove Hand Style Left and Right, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.