Shop All Cut-Resistant Gloves
This Product is Discontinued
Ansell
Cut Resistant Gloves, M, Knit Cuff, PR (Discontinued)
Mfr # 043HD
Zoro # G2153534
This Product is Discontinued
Key Features
- ANSI/ISEA Cut Level A3
- Size M
- Glove Coating Material Nitrile
- Glove Coating Coverage Palm
- Color Yellow/Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ansell
- MFR # 043HD
- Zoro # G2153534
- UPC # 646818043992
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | M |
Size | M |
Glove Length | 9.5 in |
Size- Alpha | M |
Description
Coated Gloves, ANSI/ISEA Cut Level A3, Knit Material HPPE, ANSI/ISEA Abrasion Level Not Rated, Standards ANSI 105, EN388, Glove Coating Cover Palm, Glove Hand Style Left and Right, Glove Performance General Purpose, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.