Shop All Cut-Resistant Gloves
Ansell
Cut-Resistant Gloves, Knit, M, Nitrile, PR
Mfr # 11543
Zoro # G610070315
original price:
$14.25
10% off
new price: $12.79
/pr
$12.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A7
- Glove Coating Material Nitrile
- Glove Coating Coverage Palm
- Glove Coating Finish Ansell Grip Technology
- ANSI/ISEA Abrasion Level 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # 11543
- Zoro # G610070315
- UPC # 20076490649696
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Length | 8.7 in |
Size- Numeric | 8 |
Size- Alpha | M |
Description
Cut-Resistant Gloves, ANSI/ISEA Cut Level A7, Hem Style Finished, Glove Style Knit, Knit Material HPPE, Nylon, Stainless Steel, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection Abrasion-Resistant, Cut-Resistant, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level 15 sec, Leather Palm Material Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINCO Kinco Insulated Pigskin Gloves with Knit Wrist (94HK LARGE)
- EDWARDS SIGNALING 15-75 candela horn strobe wall mnt (2452THS-15/75-R)
- 3M Wire Markr Book, Wrte-On, Slf-Lamintng, PK5, SWB-4 (SWB-4)
- BRADLEY EW/EFW Retrofit Drench Hose (S19-430EH)
- ANSELL VF, Cut Res Glove, Sz9, Kevlar, 40LJ71, PR (11-541VP)
- ANSELL VF, Glove, Sz 9, 54EL02, PR (11939)
- ANSELL Cut Resistant Gloves, A4 Cut Level, Uncoated, 2XL, 1 PR (70-761)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Natural Rubber Latex, XL, 1 PR (80-100-VEND)
- ANSELL Hyflex Cut-Resistant Coated Gloves, A4 Cut, Nitrile/Polyurethane, Black/Gray, XL (Size 10), 1 Pair (11-738)
- ANSELL Hyflex Cut-Resistant Coated Gloves, A7 Cut Level, Palm Dipped, Foam Nitrile, Black, L, 1 Pair (11-542)
- PROFLEX BY ERGODYNE ANSI A7 Nitrile Coated CR Gloves, Gray, Size L (7072)
- Ansell Gloves & Hand Protection