Shop All Cut-Resistant Gloves
Ansell
Cut-Resistant Gloves, Knit, L, Nitrile, PR
Mfr # 11543
Zoro # G610070384
product price: $14.25
/pr
$14.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A7
- Glove Coating Material Nitrile
- Glove Coating Coverage Palm
- Glove Coating Finish Ansell Grip Technology
- ANSI/ISEA Abrasion Level 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # 11543
- Zoro # G610070384
- UPC # 20076490649702
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Length | 9.29 in |
Size- Numeric | 9 |
Size- Alpha | L |
Description
Cut-Resistant Gloves, ANSI/ISEA Cut Level A7, Hem Style Finished, Glove Style Knit, Knit Material HPPE, Nylon, Stainless Steel, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection Abrasion-Resistant, Cut-Resistant, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level 15 sec, Leather Palm Material Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX Antifatigue Mat, Black/Yellow, 5 ft. L x 3 ft. W, Vinyl, Bubble Surface Pattern, 3/4" Thick (782S0035YB)
- CONDOR Wrist Support, S, Right, Black (5T545)
- JUSTRITE Flammable Cabinet, Slimline, Self-Closing (892220)
- EAGLE MFG 2GAL Safe Gas Can (UI-20-FS)
- ANSELL Cut Resistant Gloves, A4, Gray 8, PR (11-754)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, L, 1 PR (11-727)
- ANSELL Cut Resistant Glove, ANSI A5, 7, PR (11755)
- ANSELL Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, 8, 1 PR (11-435)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Natural Rubber Latex, S, 1 PR (80-100)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, 9, 1 PR (11-939)
- BDG Seamless Knit HPPE Cut Resistant Grey Polyurethane Palm, Size L (9) (99-1-9780-9)
- Ansell Gloves & Hand Protection