Shop All Cut-Resistant Gloves
Ansell
Cut-Resistant Gloves, Knit, 2XL, Nitrile, PR
Mfr # 11543
Zoro # G610070360
product price: $14.25
/pr
$14.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A7
- Glove Coating Material Nitrile
- Glove Coating Coverage Palm
- Glove Coating Finish Ansell Grip Technology
- ANSI/ISEA Abrasion Level 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # 11543
- Zoro # G610070360
- UPC # 20076490649726
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Length | 10.12 in |
Size- Numeric | 11 |
Size- Alpha | 2XL |
Description
Cut-Resistant Gloves, ANSI/ISEA Cut Level A7, Hem Style Finished, Glove Style Knit, Knit Material HPPE, Nylon, Stainless Steel, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection Abrasion-Resistant, Cut-Resistant, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level 15 sec, Leather Palm Material Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYRAMEX Thermolite 13G Blue Glove Liner, Size L, 12PK (GL701L)
- BRADY Lockout Padlock, Nylon, Yellow, PK3 (CPT-YLW-25PL-KA3PK)
- BRADY HMIG Label, 2 In. H, 1-1/4 In. W, PK500 (58268)
- GLARO Wet Umbrella Bag Sign, 11 in Height, 7 in Width (S117BK)
- ANSELL Cut Resistant Coated Gloves, A1 Cut Level, Polyurethane, 8, 1 PR (11-421)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Natural Rubber Latex, M, 1 PR (80-100-VEND)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Foam Nitrile, M, 1 PR (28-507)
- ANSELL Cut Resistant Coated Gloves, A4 Cut Level, Nitrile/Polyurethane, 6, 1 PR (11-738)
- ANSELL Hi-Vis Cut Resistant Coated Gloves, A2 Cut Level, Neoprene/Nitrile, 12, 1 PR (97-100)
- ANSELL Cut Resistant Glove, 11, Blu/Gray, PR (11-561)
- MCR SAFETY Cut Resistant Coated Gloves, A3 Cut Level, PVC, S, 12PK (9370HS)
- Ansell Gloves & Hand Protection