Shop All Heat Resistant Gloves
Ansell
Cut Resistant Gloves, Green/Black, XS, PR
Mfr # 80-813
Zoro # G0129683
product price: $17.39
/pr
$17.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Glove Size 6
- Length 8.86-10.24 in
- Glove Coating Material Neoprene
- Cuff Style Knit
- Glove Coating Coverage Palm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # 80-813
- Zoro # G0129683
- Country of Origin China
- Category Heat Resistant Gloves
Dimensions
Size | XS ( 6 ) |
Glove Size | 6 |
Length | 8.86-10.24 in |
Glove Length | 8.75 in |
Size (Alpha) | XS |
Size (Numeric) | 6 |
Description
Cut-Resistant Gloves, ANSI/ISEA Cut Level A4, Hem Style Finished, Glove Style Knit, Knit Material Kevlar(R), ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, EN 388 Rating 2X42C, Standards NFPA 70E, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL SAFETY APPAREL Heat Resistant Gloves, Slvr/Grn, Univer, PR (G51MLLW00214)
- CARHARTT Men's Black Nylon Rain Jacket size XL (J162-001 XLG REG)
- MASTER LOCK Unfilled Lockout Station w/Cover, Plastic (S1850EPRE)
- TALON TRAX Overboots, Mens, 13, Button Tab, Blk, PVC, PR (3XE91)
- ANSELL ActivArmr Cut-Resistant, Arc Flash, FR Gloves, HRC 2, ANSI A4, Green/Black, Size XL, 1 Pair (80-813)
- ANSELL ActivArmr Cut-Resistant, Arc Flash, FR Gloves, HRC 2, ANSI A4, Green/Black, Size Large, 1 Pair (80-813)
- ANSELL ActivArmr® Cut Resistant Gloves, Green/Black, 2XL, 1PR (80-813)
- ANSELL Heat Resistant Gloves, Gray, 10, Nitrile, PR (42-474)
- ANSELL Crusader Flex Hot Mill Gloves (288352)
- ANSELL Crusader® Flex Hot Mill Gloves, Ansell 42-474-9, 1-Pair - Pkg Qty 12 (288352)
- TUCKER Glove, Fryer , 20", Medium, Pr (BK92263)
- Ansell Heat Resistant Gloves