Shop All Heat Resistant Gloves
Ansell
Cut Resistant Gloves, Green/Black, S, PR
Mfr # 80-813
Zoro # G0129692
$18.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Glove Size 7
- Length 8.86-10.24 in
- Glove Coating Material Neoprene
- Cuff Style Knit
- Glove Coating Coverage Palm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ansell
- MFR # 80-813
- Zoro # G0129692
- Country of Origin Sri Lanka
- Category Heat Resistant Gloves
Dimensions
Size | S ( 7 ) |
Glove Size | 7 |
Length | 8.86-10.24 in |
Glove Length | 8.75 in |
Size (Alpha) | S |
Size (Numeric) | 7 |
Description
Cut-Resistant Gloves, ANSI/ISEA Cut Level A4, Hem Style Finished, Glove Style Knit, Knit Material Kevlar(R), ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, EN 388 Rating 2X42C, Standards NFPA 70E, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROPPER Tactical Shirt, Khaki, Size L Reg (F530238250L2)
- REEBOK Work Boots, Composite, Mn, 17W, PR (RB6750)
- CELLUCAP Disposable Bib Apron, White, PK100 (PA2846GRA)
- KLEENGUARD Disposable Coveralls, 2XL, 24 PK, White, SMMMS, Zipper (49125)
- ANSELL ActivArmr Cut-Resistant, Arc Flash, FR Gloves, HRC 2, ANSI A4, Green/Black, Size XL, 1 Pair (80-813)
- ANSELL Cut Resistant Gloves, Green/Black, XS, PR (80-813)
- ANSELL Cut Resistant Gloves, Green/Black, M, PR (80-813)
- ANSELL Heat Resistant Gloves, Gray, 9, Nitrile, PR (42-474)
- ANSELL ActivArmr® Cut Resistant Gloves, Green/Black, 2XL, 1PR (80-813)
- ANSELL VF, Cut/Ht Res Glove, 6, Blk, 65DF74, PR (11-542VP)
- TUCKER Glove , 18" Pair Nomex W/Liner (52182)
- Ansell Heat Resistant Gloves