Shop All Cut-Resistant Gloves
Ansell
Cut Resistant Gloves, Gray, Knit, 2XL, PR
Mfr # 060-12
Zoro # G702016047
product price: $19.19
/pr
$19.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A5
- Size 2XL ( 12 )
- Glove Coating Material Uncoated
- Glove Coating Coverage Uncoated
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # 060-12
- Zoro # G702016047
- UPC # 646818060128
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 2XL |
Size | 2XL ( 12 ) |
Glove Length | 10.5 in |
Size- Numeric | 12 |
Size- Alpha | 2XL |
Description
Cut-Resistant Gloves, ANSI/ISEA Cut Level A5, Hem Style Finished, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, ANSI/ISEA Impact Force 6.5 kN, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection Impact-Resistant, Glove Insulation Material HPPE, EN 407 Contact Heat Level 15 sec, EN 388 Rating 454X, Standards ANSI/ISEA, EN 388, EN 420, Knuckle Protection Material TPR, Insulated No, Base Coating Material Not Applicable
Restrictions
- WARNING: This product can expose you to chemicals including Cadmium and cadmium compounds, which is known to the State of California to cause cancer, and Cadmium, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFEWAZE PRO Full Body Retrieval Harness: 1D, Shoulder D, MB Chest, TB Legs, XS (FS185-R-XS)
- ANSELL Antistatic Gloves, S, X Static(R) Yarn, PR (11-100)
- JUSTRITE Disposal Can, 5 Gal., Red, Polyethylene (14765)
- DICKIES Short Sleeve Work Shirt, Twill, Khaki, 2X (2574KH RG 2XL)
- ANSELL Cut Resistant Gloves, Gray, Knit, XL , PR (060-11)
- ANSELL Cut Resistant Gloves, A8 Cut Level, Uncoated, L, 1 PR (74-301)
- ANSELL Cut Resistant Glove, 10, 18G Blck, PR (11-757)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, S, 1 PR (11-644)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, 6, 1 PR (11-644V)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, L, 1 PR (97-008)
- MECHANIX WEAR Cut-Resistant Gloves, 8, PR (SD5EP-08-008)
- Ansell Gloves & Hand Protection