Shop All Cut-Resistant Gloves
Ansell
Cut Resistant Gloves, A8 Cut Level, Uncoated, M, 1 PR
Mfr # 74-301
Zoro # G4645846
product price: $10.85
/ea
$10.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- ANSI/ISEA Cut Level A8
- Glove Coating Material Uncoated
- Glove Coating Coverage Uncoated
- Palm Material Stainless Steel w/Polyester Wrap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # 74-301
- Zoro # G4645846
- Country of Origin Sri Lanka
- Category Cut-Resistant Gloves
Dimensions
Glove Size | M |
Size | M |
Glove Length | 10" |
Length | 10" |
Glove Length Style | Standard |
Size- Alpha | M |
Size- Numeric | 8 |
Description
Knit Glove, ANSI/ISEA Cut Level A8, Hem Style Finished, Glove Style Knit, Knit Material Dyneema(R), ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, EN 388 Rating 1X4Xf, Standards FDA Compliant for Food Handling, Insulated No, Palm Type Uncoated, Glove Coating Cover Uncoated, Glove Hand Style Ambidextrous, Double-Dipped No, Coating Type Uncoated, Glove Performance General Purpose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Use Lock-Out/Tag-Out Procedures Sign - Bilingual (M402PB)
- NEW BALANCE Athletic Shoe, EE, 11 1/2, Blue, PR (MIDEVOLBL-11.5-2E)
- LABELMASTER Triple Rinsed Container Labl, 6"x6", PK100 (TR333)
- PIG Build-A-Berm Spill Containment Berm, PK2 (PLR258)
- ANSELL Cut Resistant Gloves, A8 Cut Level, Uncoated, S, 1 PR (74-301)
- ANSELL Cut Resistant Gloves, A8 Cut Level, Uncoated, L, 1 PR (74-301)
- ANSELL Cut Resistant Gloves, A8 Cut Level, Uncoated, XL, 1 PR (74-301)
- ANSELL Cut Resistant Gloves, A6 Cut Level, Uncoated, L. (74-048)
- ANSELL Cut Resistant Glove, 11, 18G Blck, PR (11-757)
- ANSELL VF, Cut Res glves, BL/Gr, 8, 61DD52, PR (11-561VP)
- HONEYWELL Cut-Resistant Gloves, PR (NPF21-1118G-9/L)
- Ansell Gloves & Hand Protection