Shop All Cut-Resistant Gloves
Ansell
Cut Resistant Gloves, A4, Gray 12, PR
Mfr # 11-754
Zoro # G501114081
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A4
- Color Gray
- Size 3XL ( 12 )
- Glove Coating Material Polyurethane
- Glove Coating Coverage Palm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ansell
- MFR # 11-754
- Zoro # G501114081
- UPC # 20076490618630
- Country of Origin Multiple
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 12 |
Size | 3XL ( 12 ) |
Glove Length | 225-285 cm |
Length | 225-285cm |
Size- Numeric | 12 |
Size- Alpha | 3XL |
Description
Knit Gloves, ANSI/ISEA Cut Level A4, Hem Style Finished, Glove Style Knit, Knit Material Intercept(TM), ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, Standards EN 388, EN 420:2003 + A1:2009, ISO D, Insulated No, Palm Type Grip Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOON AMERICAN Rocker Lug, FNPSHxMNPSH, 1-1/2 Inx1 In (369-1511014)
- CAROLINA SHOE Size 15 Men's 8 in Work Boot Composite Work Boot, Brown (CA9528)
- MOLDEX Moldex 2200 Series N95 Particulate Respirators, Medium/Large, 20 Per Box (2200N95)
- SIGNMISSION No Parking Dumpster Area 12inx18in Heavy Gauge Alum Signs, 12" L, 18" H, A-1218 Dumpster - NoParking (A-1218 Dumpster - NoParking)
- ANSELL Cut Resistant Gloves, A4, Gray 7, PR (11-754)
- ANSELL Cut Resistant Gloves, A4, Gray 6, PR (11-754)
- ANSELL Cut Resistant Gloves, A4, Gray 8, PR (11-754)
- ANSELL VF, Cut Res Glove, Sz10, Kevlar, 40LJ70, PR (11-541VP)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Foam Nitrile, 8, 1 PR (28-360)
- ANSELL Cut-Resistant Gloves, Knit, L, Nitrile, PR (11543)
- SUPERIOR GLOVE Cut Resistant Coated Gloves, A4 Cut Level, Nitrile, 6, 1 PR (S18TAFGFN6)
- Ansell Gloves & Hand Protection