Shop All Cut-Resistant Gloves
Ansell
Cut Resistant Gloves, A4 Cut Level, Uncoated, S, 1 PR
Mfr # 74-731
Zoro # G5066162
product price: $9.39
/ea
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A4
- Size S
- Color Green
- Glove Coating Material Uncoated
- Glove Coating Coverage Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # 74-731
- Zoro # G5066162
- Country of Origin Sri Lanka
- Category Cut-Resistant Gloves
Dimensions
Glove Size | S |
Size | S |
Glove Length | 8-1/2" |
Glove Length Style | Standard |
Size- Alpha | S |
Size- Numeric | 7 |
Description
Coated Glove, ANSI/ISEA Cut Level A4, Glove Style Knit, Knit Material Dyneema(R) Diamond, ANSI/ISEA Abrasion Level 4, Standards Fda Compliant for Food Handling, Glove Coating Cover Uncoated, Glove Hand Style Ambidextrous, Knife Hand, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity with Reinforced Fingertips
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 2W INTERNATIONAL High Viz Rain Parka, 2X-Large, Lime, Class 3 (736C-3 2XL)
- HONEYWELL NORTH Front Lens Cover, PK5 (PA8221)
- SIGNMISSION Do Not Block Gate Vehicle Will Be Towed Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-24159 (A-1218-24159)
- CONDOR OUTDOOR PRODUCTS CIPHER JEANS, INDIGO, 36X34 (101137-032-36-34)
- ANSELL Hyflex Cut-Resistant Coated Gloves, A4 Cut, Nitrile/Polyurethane, Black/Gray, XL (Size 10), 1 Pair (11-738)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, S, 1 PR (11-539)
- ANSELL Cut Resistant Glove, 11, 18G Blck, PR (11-757)
- ANSELL Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, XL, 1 PR (11-735)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, S, 1 PR (11-624)
- ANSELL Cut Resistant Coated Gloves, A4 Cut Level, Nitrile, M, 1 PR (11-541)
- HONEYWELL Cut-Resistant Gloves, XL, 13 Gauge, A3, PR (23-0913B/10XL)
- Ansell Gloves & Hand Protection