Shop All Cut-Resistant Gloves
Ansell
Cut Resistant Gloves, A4 Cut Level, Uncoated, M, 1 PR
Mfr # 74-731
Zoro # G5066196
product price: $9.39
/ea
$9.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Glove Size M
- ANSI/ISEA Cut Level A4
- Size M
- Color Gray
- Glove Coating Material Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # 74-731
- Zoro # G5066196
- Country of Origin Sri Lanka
- Category Cut-Resistant Gloves
Dimensions
Glove Size | M |
Size | M |
Glove Length | 9" |
Glove Length Style | Standard |
Size- Numeric | 8 |
Size- Alpha | M |
Description
Coated Glove, ANSI/ISEA Cut Level A4, Glove Style Knit, Knit Material Dyneema(R) Diamond, ANSI/ISEA Abrasion Level 4, Standards Fda Compliant for Food Handling, Glove Coating Cover Uncoated, Glove Hand Style Ambidextrous, Knife Hand, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity with Reinforced Fingertips
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Cut Resistant Coated Gloves, A2 Cut Level, Foam Nitrile, L, 1 PR (9693L)
- HEADLINE SIGN ADA Sign, Restroom Symbol Tactile Graphic, Molded Plastic, 6 x 9, Gray (4812)
- NATIONAL MARKER CO Machine Labels - Notice Do Not Talk To Operator (N366AP)
- ANSELL Hyflex Cut-Resistant Sleeve, Cut Level A3, Intercept, Knit Cuff, 18 in L, Black, 2XL (11-250)
- ANSELL ActivArmr® Flame and Cut Resistant Gloves, Ansell 80-813, Size 9, 1 Pair - Pkg Qty 12 (206491)
- ANSELL Cut Resistant Gloves, A4 Cut Level, Uncoated, S, 1 PR (70-761)
- ANSELL Cut Resistant Gloves, A6 Cut Level, Uncoated, XL, 1 PR (74-048)
- ANSELL Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, 2XL, 1 PR (11-735)
- ANSELL Light Duty-Multi Purp Tear Awy Glove, PR1 (11-812)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Foam Nitrile, 8, 1 PR (11-937)
- CONDOR VF, Cut-Res Gloves, PU, M/8, 19L417, PR (61CV55)
- Ansell Cut-Resistant Gloves