Shop All Cut-Resistant Gloves
Ansell
Cut Resistant Glove, Knitted, Size 9, PR
Mfr # 11-645
Zoro # G308229803
product price: $11.49
/pr
$11.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size L ( 9 )
- Size L ( 9 )
- Color Gray
- ANSI/ISEA Cut Level A4
- Glove Coating Material Low DMF Polyurethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # 11-645
- Zoro # G308229803
- UPC # 20076490639369
- Country of Origin Viet Nam
- Category Cut-Resistant Gloves
Dimensions
Glove Size | L ( 9 ) |
Size | L ( 9 ) |
Glove Length | 9.56 in |
Size- Alpha | L |
Length | 8.14-10.90 in |
Size- Numeric | 9 |
Description
Cut Resistant Glove, ANSI/ISEA Cut Level A4, Hem Style Finished, Glove Style Seamless Knit, Knit Material Intercept, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Not Applicable, Additional Hazard Protection Cut-Resistant, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating 4X43D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Gate Valve Lockout, Fits Sz 2-1/2 to 5 (65596)
- NEVS 1/4" Color Coding Dots White - Sheet Form (DOT-14M White)
- BRADY Tape, Yellow, Labels/Roll: Continuous (B30C-2250-855-YL)
- MAPA 18" Chemical Resistant Gloves, Natural Rubber Latex, 9, 1 PR (286)
- ANSELL Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, 2XL, 1 PR (11-735)
- ANSELL Cut Resistant Coated Gloves, A4 Cut Level, Nitrile, M, 1 PR (97-003)
- ANSELL Hyflex Cut-Resistant Coated Gloves, A4 Cut, Nitrile/Polyurethane, Black/Gray, Medium Size 8, 1 Pair (11-738)
- ANSELL Cut Resistant Glove, 8, 18G Black, PR (11-757)
- ANSELL Cut Resistant Gloves, A3 Cut Level, Uncoated, XL, 1 PR (70-225)
- ANSELL Cut Resistant Coated Gloves, A4 Cut Level, Nitrile/Polyurethane, 11, 1 PR (11-738)
- MCR SAFETY Cut-Resistant Glove, PK 12 (92752PUXXL)
- Ansell Gloves & Hand Protection