Shop All Cut-Resistant Gloves
Ansell
Cut Resistant Glove, Knitted, Size 6, PR
Mfr # 11-645
Zoro # G108229812
product price: $11.49
/pr
$11.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Glove Size XS ( 6 )
- Size XS ( 6 )
- Color Gray
- ANSI/ISEA Cut Level A4
- Glove Coating Material Low DMF Polyurethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # 11-645
- Zoro # G108229812
- UPC # 20076490639338
- Country of Origin Viet Nam
- Category Cut-Resistant Gloves
Dimensions
Glove Size | XS ( 6 ) |
Size | XS ( 6 ) |
Glove Length | 8.31 in |
Length | 8.14-10.90 in |
Size- Numeric | 6 |
Size- Alpha | XS |
Description
Cut Resistant Glove, ANSI/ISEA Cut Level A4, Hem Style Finished, Glove Style Seamless Knit, Knit Material Intercept, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Not Applicable, Additional Hazard Protection Cut-Resistant, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating 4X43D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMEREX Fire Extinguisher, Dry Chemical, 30 lb (B570)
- SIGNMISSION OSHA Sign, Watch Your Step Bilingual, 10in X 7in Alum, 7" W, 10" H, Spanish, OS-DS-A-710-VS-1604 (OS-DS-A-710-VS-1604)
- 3M Fire Barrier Composite Sheet, 28 x 16 In. (CS-195+16X28-BOX*)
- CONDOR Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, XL, 1 PR (19L419)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, M, 1 PR (11-724)
- ANSELL HyFlex® Cr+ Foam Nitrile Coated Gloves, Ansell 11-501-9, 1-Pair - Pkg Qty 12 (205658)
- ANSELL VF, Glove, Sz 9, 54EL02, PR (11939)
- ANSELL Hi-Vis Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, 9, 1 PR (97-011)
- ANSELL Cut Resistant Glove, ANSI A5, 9, PR (11755)
- ANSELL Hyflex Cut-Resistant Gloves, A3 Cut, Nitrile, Intercept Knit, Blue/Gray, Large (Size 9), 1 Pair (11-561)
- HEXARMOR Hi-Vis Cut Resistant Impact Gloves, A8 Cut Level, Uncoated, M, 1 PR (4026-M (8))
- Ansell Gloves & Hand Protection