Shop All Cut-Resistant Gloves
Ansell
Cut Resistant Glove, ANSI A5, 12, PR
Mfr # 11755
Zoro # G501728301
product price: $15.19
/pr
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A5
- Color Gray
- Size 3XL ( 12 )
- Glove Coating Material Polyurethane
- Glove Coating Coverage Palm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # 11755
- Zoro # G501728301
- UPC # 20076490618982
- Country of Origin Multiple
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 12 |
Size | 3XL ( 12 ) |
Size- Numeric | 12 |
Size- Alpha | 3XL |
Description
Knit Gloves, ANSI/ISEA Cut Level A5, Hem Style Finished, Glove Style Knit, Knit Material Intercept(TM), ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, Standards EN 388, EN 420:2003 + A1:2009, ISO E, Insulated No, Palm Type Grip Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIONEER Woven 150D Surveyor Vest, Green, Large (V1010141U-L)
- BRADY Railroad Stop Sign, 15" W, 12" H, English, Aluminum, Blue (134187)
- AVENGER SAFETY FOOTWEAR Size 8 FOREMEN OXFORD CT, MENS PR (A7118-8M)
- JUSTRITE Warning Label, 12 In. H, 10 In. W (29002)
- ANSELL Cut Resistant Glove, ANSI A5, 9, PR (11755)
- ANSELL Cut Resistant Glove, ANSI A5, 10, PR (11755)
- ANSELL Cut Resistant Glove, ANSI A5, 8, PR (11755)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, 7, 1 PR (11-724-VEND)
- ANSELL Cut Resistant Coated Gloves, A4 Cut Level, Nitrile, XL, 1 PR (97-003)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, XS, 1 PR (11-724)
- SHOWA Double Coated Cut Resistant Glove, A4 Cut Level, Nitrile, S, 1 PR (S-TEX376S-06)
- Ansell Gloves & Hand Protection