Shop All Cut-Resistant Gloves
Ansell
Cut Resistant Glove, ANSI A5, 10, PR
Mfr # 11755
Zoro # G800919707
product price: $15.19
/pr
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A5
- Size XL ( 10 )
- Color Gray
- Glove Coating Material Polyurethane
- Glove Coating Coverage Palm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # 11755
- Zoro # G800919707
- UPC # 20076490618968
- Country of Origin Multiple
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 10 |
Size | XL ( 10 ) |
Size- Alpha | XL |
Size- Numeric | 10 |
Description
Knit Gloves, ANSI/ISEA Cut Level A5, Hem Style Finished, Glove Style Knit, Knit Material Intercept(TM), ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, Standards EN 388, EN 420:2003 + A1:2009, ISO E, Insulated No, Palm Type Grip Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDIAN EQUIPMENT Drench Shower With Face/Eyewash, 16 In. W (G1950)
- LYLE No Smoking Sign, 10" H, 7 in W, Horizontal Rectangle, English, U1-1017-NA_7x10 (U1-1017-NA_7x10)
- MUCK BOOT CO Men's Edgewater Classic Mid (ECM000 M 140)
- BRADLEY Safety Sign, Eyewash (114-051)
- ANSELL Cut Resistant Glove, ANSI A5, 12, PR (11755)
- ANSELL Cut Resistant Glove, ANSI A5, 9, PR (11755)
- ANSELL Cut Resistant Glove, ANSI A5, 11, PR (11755)
- ANSELL Cut Resistant Coated Gloves, A7 Cut Level, Foam Nitrile, XS, 1 PR (11-542)
- ANSELL Cut Resistant Gloves, A4 Cut Level, Uncoated, M, 1 PR (74-731)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, XS, 1 PR (11-510)
- HEXARMOR Hi-Vis Cut Resistant Impact Gloves, A8 Cut Level, Uncoated, L, 1 PR (4027-L (9))
- Ansell Cut-Resistant Gloves