Shop All Cut-Resistant Gloves
Ansell
Cut Resistant Glove, 7, 18G Black, PR
Mfr # 11-757
Zoro # G103513534
product price: $13.59
/pr
$13.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size ( 7 )
- ANSI/ISEA Cut Level A7
- Glove Coating Material Polyurethane
- Glove Coating Coverage Palm
- Glove Coating Finish Sandy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # 11-757
- Zoro # G103513534
- UPC # 20076490622156
- Country of Origin Korea, Republic of
- Category Cut-Resistant Gloves
Dimensions
Glove Size | ( 7 ) |
Size | ( 7 ) |
Glove Length | 9.02 in |
Size- Numeric | 7 |
Size- Alpha | S |
Description
HyFlex 11-757 Light Duty Cut Resistant Glove, ANSI/ISEA Cut Level A7, Hem Style Finished, Glove Style Seamless Knit, Knit Material Intercept, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating 3X31F, Glove Insulation Weight Not Applicable, Standards ANSI ABR 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Wire Markers, Legend 10, Black/White, PK25, HH-10-PK (HH-10-PK)
- STRANCO Die-Cut Reflective Number Label, 2, PK5 (DWR-1.5-2-5)
- OCCUNOMIX 4XL Sweatshirt, Hi-Vis Yellow (LUX-SWTHZBK-Y4X)
- AZUSA SAFETY Karbonhex Premium Nylon/Spandex Gloves, Flat Nitrile Palm Coating, Black/Red Cuff, S (KX13N)
- ANSELL Cut Resistant Glove, 11, 18G Blck, PR (11-757)
- ANSELL Cut Resistant Glove, 9, 18G Black, PR (11-757)
- ANSELL Cut Resistant Glove, 10, 18G Blck, PR (11-757)
- ANSELL Hyflex Cut-Resistant, Dipped, Nitrile, A3 Cut Level, Intercept Knit, Blue/Gray, XL (Size 10), 1 Pair (11-561)
- ANSELL Cut Resistant Glove, Knitted, Size 11, PR (11-571)
- ANSELL VF, Cut Res Glves8, 18G Blk, 784RJ5, PR (11-757VP)
- ANSELL Hyflex Cut-Resistant Coated Gloves, A4 Cut, Nitrile/Polyurethane, Black/Gray, XL (Size 10), 1 Pair (11-738)
- Ansell Gloves & Hand Protection