Shop All Cut-Resistant Gloves
Ansell
Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, 11, 1 PR
Mfr # 11-735 VEND PK
Zoro # G4123841
product price: $14.39
/pr
$14.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A4
- Size 11
- Color Black/White
- Glove Coating Material Polyurethane
- Glove Coating Coverage Palm and Fingers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # 11-735 VEND PK
- Zoro # G4123841
- Country of Origin Viet Nam
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 11 |
Size | 11 |
Glove Length | 10-3/4" |
Length | 10-33/64" |
Size- Numeric | 11 |
Description
Coated Gloves, ANSI/ISEA Cut Level A4, ANSI/ISEA Abrasion Level 6, Standards EN388, Glove Coating Cover Palm, Glove Hand Style Left and Right, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYRAMEX Micro-Foam Nitrile Gloves with Dotted Palms, Size L, 12PK (GL601DPL)
- 3M 3M™ 6300 Half Face Respirator - Large, Black, 24/Case (OCS6300)
- PORTAGAS Gas Regulator, 0.5Lpm (90005510)
- AQUASAFE Sandless Sandbag, Nylon Edge Stitch, Polypropylene, 22 in L, 16 in W, White (AS05-FB)
- ANSELL Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, 8, 1 PR (11-735 VEND PK)
- ANSELL Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, 9, 1 PR (11-735 VEND PK)
- ANSELL Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, 10, 1 PR (11-735 VEND PK)
- ANSELL Hi-Vis Cut Resistant Coated Gloves, A3 Cut Level, Natural Rubber Latex, 2XL, 1 PR (80-400)
- ANSELL Cut Resistant Glove, Knitted, Size 10, PR (11-645)
- ANSELL Hi-Vis Cut Resistant Coated Gloves, A5 Cut Level, Nitrile, M, 1 PR (11-515)
- MCR SAFETY Cut-Resistant Glove, PR (92721XL)
- Ansell Gloves & Hand Protection