Shop All Cut-Resistant Gloves
Ansell
Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, 10, 1 PR
Mfr # 11-735 VEND PK
Zoro # G4123850
product price: $14.39
/pr
$14.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A4
- Size 10
- Color Black/White
- Glove Coating Coverage Palm and Fingers
- Glove Coating Material Polyurethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # 11-735 VEND PK
- Zoro # G4123850
- Country of Origin Viet Nam
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 10 |
Size | 10 |
Glove Length | 10-3/4" |
Length | 10-9/32" |
Size- Numeric | 10 |
Description
Coated Gloves, ANSI/ISEA Cut Level A4, ANSI/ISEA Abrasion Level 6, Standards EN388, Glove Coating Cover Palm, Glove Hand Style Left and Right, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDWARDS SIGNALING Heat Detector, Silver (302-ET-135)
- GLOWEAR CAP, BASEBALL, HI-VIS, LME (EGO23239)
- YAKTRAX Footwear Traction, PR (08533)
- LYLE Enter Here Parking Sign, 18 in Height, 12 in Width, Aluminum, Vertical Rectangle, English (T1-6209-EG_12x18)
- ANSELL Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, 11, 1 PR (11-735 VEND PK)
- ANSELL Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, 7, 1 PR (11-735 VEND PK)
- ANSELL Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, 9, 1 PR (11-735 VEND PK)
- ANSELL Cut Resistant Gloves, Gray, Knit, 2XL, PR (060-12)
- ANSELL ActivArmr® Flame and Cut Resistant Gloves, Ansell 80-813, Size 10, 1 Pair - Pkg Qty 12 (206492)
- ANSELL VF, Cut Resist Glove, A4, 8, 61DD59, PR (11-754VP)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, S, 1 PR (11-927)
- Ansell Gloves & Hand Protection