Shop All Cut-Resistant Gloves
Ansell
Hyflex Cut-Resistant Coated Gloves, A4 Cut Level, Palm Dipped, Nitrile, Gray, Large (Size 9), 1 Pair
Mfr # 11-541
Zoro # G0094346
Best Seller
product price: $25.55
/pr
$25.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A4
- Color Gray
- Glove Coating Coverage Palm
- Glove Coating Material Nitrile
- Palm Material Nitrile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # 11-541
- Zoro # G0094346
- Country of Origin Sri Lanka
- Category Cut-Resistant Gloves
Dimensions
Glove Size | L ( 9 ) |
Glove Length | 9.25 in |
Glove Length Style | Standard |
Size- Alpha | L |
Size- Numeric | 9 |
Description
Coated Gloves, ANSI/ISEA Cut Level A4, Hem Style Finished, Glove Style Knit, Knit Material Intercept(TM), ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, EN 388 Rating 4X21D, Standards ANSI ASTM D3389, ASTM F1790-97, EN388, Insulated No, Palm Type Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Rescue and Descent Device, Yellow, 200 ft. (3327200)
- TILLMAN Glove, PR (1405S)
- IRONCLAD PERFORMANCE WEAR XL Black Gauntlet Cuff Heat Resistant Gloves (HW4-05-XL)
- CHIPPEWA 6-Inch Work Boot, EE, 10 1/2, Brown (72301 10.5 EE)
- ANSELL Cut Resistant Coated Gloves, A4 Cut Level, Nitrile, 2XL, 1 PR (11-541)
- ANSELL Hyflex Cut-Resistant Coated Gloves, A4 Cut Level, Palm Dipped, Nitrile, Gray, XL (Size 10), 1 Pair (11-541)
- ANSELL Cut Resistant Coated Gloves, A4 Cut Level, Nitrile, XS, 1 PR (11-541)
- ANSELL Cut Resistant Coated Gloves, A1 Cut Level, Polyurethane, 9, 1 PR (11-421)
- ANSELL VF, General Purpose Glove, 9, 36J049, PR (11-600VP)
- ANSELL Cut Resistant Gloves, A8 Cut Level, Uncoated, S, 1 PR (74-301)
- PYRAMEX Micro-Foam Nitrile Gloves with Dotted Palms and Thumb Crotch, Size L, 12PK (GL603DPC5L)
- Ansell Cut-Resistant Gloves