Shop All Cut-Resistant Gloves
Ansell
Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, XL, 1 PR
Mfr # 97-002
Zoro # G3580665
product price: $17.99
/pr
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size 11
- ANSI/ISEA Cut Level A3
- Glove Coating Material Foam Nitrile
- Glove Coating Coverage Palm and Fingers
- Palm Material leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # 97-002
- Zoro # G3580665
- UPC # 076490033705
- Country of Origin Multiple
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 11 |
Glove Length | 10.75 in |
Length | 8-10" |
Glove Length Style | Standard |
Size- Numeric | 11 |
Description
Coated Gloves, ANSI/ISEA Cut Level A3, Hem Style Finished, Glove Style Knit, Knit Material Kevlar(R), ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, EN 388 Rating EN 4X21B, Standards ANSI/ASTM/EN 4321, Insulated No, Palm Type Grip Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Knit Gloves, Finished, Size L (48-73-7012)
- SAFETYPOSTER.COM Safety Poster, Get A Handle On Lockout, EN (P2822)
- KISHIGO T-Shirt, Black Sided, Class 2, Orange, 2XL (9115-2X)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 465M88 (465M88)
- ANSELL Cut Resistant Gloves, A5 Cut Level, Uncoated, S. (72-400)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, 9, 1 PR (11-500V)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, S, 1 PR (11-531)
- ANSELL Cut Resistant Gloves, A4 Cut Level, Uncoated, XS, 1 PR (70-761)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, L, 1 PR (11-518)
- ANSELL Cut Resistant Coated Gloves, A4 Cut Level, Nitrile, S, 1 PR (97-505)
- BDG Water Repellent Grain Cowhide Cut Resist HiViz Gauntlet, Size L (60-1-1290-L)
- Ansell Cut-Resistant Gloves