Shop All Cut-Resistant Gloves
Ansell
Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, M, 1 PR
Mfr # 97-002
Zoro # G3580647
original price:
$18.95
new price: $18.89
/pr
$18.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A3
- Size M
- Glove Coating Material Foam Nitrile
- Glove Coating Coverage Palm
- Palm Material Kevlar(R), Nylon, Spandex(R), Stainless Steel, Nitrile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # 97-002
- Zoro # G3580647
- UPC # 076490033682
- Country of Origin Multiple
- Category Cut-Resistant Gloves
Dimensions
Glove Size | M |
Size | M |
Glove Length | 10" |
Length | 8-10" |
Glove Length Style | Standard |
Size- Numeric | 9 |
Description
Coated Gloves, ANSI/ISEA Cut Level A3, Hem Style Finished, Glove Style Knit, Knit Material Kevlar(R), ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, EN 388 Rating EN 4X21B, Standards ANSI/ASTM/EN 4321, Insulated No, Palm Type Grip Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROLINES TREASURES Brunette Mermaid Water Fantasy Indoor or Outdoor Mat- 18 x 27 in. (8972MAT)
- MONTOUR LINE Stanchion Belt Barrier Pol.Steel Post 7.5ftClea...Belt (M630-PS-CLEANYB-75)
- RED KAP Work Pant, Khaki, 27 in Inseam (PT89KH 10 27)
- PROFLEX BY ERGODYNE ANSI A3 PU Coated CR Gloves, Gray, Size M (7030)
- ANSELL Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, L, 1 PR (97-002)
- ANSELL VF, Cut Res Glove, Sz7, Kevlar, 40LJ75, PR (11-541VP)
- ANSELL Cut Resistant Gloves, A5 Cut Level, Uncoated, M. (72-400)
- ANSELL Cut Resistant Glove, Knitted, Size 11, PR (11-645)
- ANSELL Cut Resistant Gloves, A6 Cut Level, Uncoated, L, 1 PR (74-048)
- ANSELL Cut Resistant Coated Gloves, A5 Cut Level, Nitrile, 2XL, 1 PR (11-501)
- MCR SAFETY Gloves, VP, Cut Pro, 18ga, Blue HPPE, Gray PU M, 96PK (VP92718PUM)
- Ansell Gloves & Hand Protection