Shop All Cut-Resistant Gloves
Ansell
Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, 7, 1 PR
Mfr # 11-435
Zoro # G4646451
product price: $7.13
/pr
$7.13
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A3
- Size 7
- Color Black
- Glove Coating Material Polyurethane
- Glove Coating Coverage Palm and Fingers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # 11-435
- Zoro # G4646451
- Country of Origin Portugal
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 7 |
Size | 7 |
Glove Length | 9-1/4" |
Size- Numeric | 7 |
Size- Alpha | S |
Description
Knit Gloves, ANSI/ISEA Cut Level A3, Hem Style Finished, Glove Style Knit, Knit Material Dyneema(R) Diamond, ANSI/ISEA Abrasion Level 5, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, EN 388 Rating 4X42C, Standards ANSI ABR 5, ANSI CUT A3, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALPHA PRO TECH Critical Cover® Boot Covers, Fluid Resistant, Universal, Blue, PK200 (BT-91412-B)
- SAS SAFETY FACE SHIELD-DARK GREEN DELUXE (SA5147)
- 2W INTERNATIONAL Orange Heavy Weight Rain Suit, 5X-Large (7040SD-OR 5XL)
- CONDOR Class 2, Lime, Hook-and-Loop, Mesh, Non- (786F70)
- ANSELL Cut Resistant Coated Gloves, A3 Cut Level, Nitrile, L, 1 PR (28-359)
- ANSELL Cut Resistant Coated Gloves, A4 Cut Level, Nitrile, 2XL, 1 PR (11-541)
- ANSELL Cut Resistant Gloves, A4, Gray 11, PR (11-754)
- ANSELL Cut Resistant Coated Gloves, A4 Cut Level, Nitrile/Polyurethane, 6, 1 PR (11-738)
- ANSELL Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, 6, 1 PR (11-435)
- ANSELL Cut Resistant Glove, Knitted, Size 8, PR (11-645)
- HEXARMOR Leather Gloves, Orange/White Back, XS, PR (4067-XS (6))
- Ansell Gloves & Hand Protection