Shop All Cut-Resistant Gloves
Ansell
Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, 11, 1 PR
Mfr # 11-435
Zoro # G4646494
product price: $7.13
/pr
$7.13
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A3
- Glove Coating Material Polyurethane
- Glove Coating Coverage Palm
- Color Black, Gray
- Glove Coating Finish Smooth
Product Information
- Brand Ansell
- MFR # 11-435
- Zoro # G4646494
- Country of Origin Portugal
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 11 |
Glove Length | 10 1/2 in |
Size- Alpha | 2XL |
Size- Numeric | 11 |
Details
Description
Knit Gloves, ANSI/ISEA Cut Level A3, Hem Style Finished, Glove Style Knit, Knit Material Dyneema(R) Diamond, ANSI/ISEA Abrasion Level 5, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, EN 388 Rating 4X42C, Standards ANSI ABR 5, ANSI CUT A3, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX 5 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 9/16" Thick (485S0025BL)
- MILWAUKEE TOOL Full Brim Black Full Brim Hard Hat w/6pt Ratcheting Suspension - Type 1, Class E, Type 1, Class E (48-73-1131)
- CAMPBELL CHAIN & FITTINGS Chain Hivis Orng5/16"60' (HV0184526)
- MECHANIX WEAR The Original® Tactical Glove, MultiCam Camo, S, 7" L, PR (MG-77-008)
- ANSELL Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, 6, 1 PR (11-435)
- ANSELL Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, 8, 1 PR (11-435)
- ANSELL VF, Cut Resist Glove, A4, 12, 61DD63, PR (11-754VP)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, 8, 1 PR (11-531VP)
- ANSELL Cut Resistant Coated Gloves, 2 Cut Level, Polyurethane, 10, 1 PR (11-731)
- ANSELL Hyflex Cut-Resistant Coated Gloves, A2 Cut Level, Polyurethane, White/Gray, XL (10), 1 Pair (11-644V)
- ERB SAFETY Republic ANSI Cut Level A5 Aramid Glove, Nitrile Coated, XL, PR (22488)
- Ansell Cut-Resistant Gloves