Shop All Cut-Resistant Gloves
Ansell
Cut Resistant Coated Gloves, A3 Cut Level, Nitrile, XL, 1 PR
Mfr # 28-359
Zoro # G4638444
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A3
- Size XL
- Color Black
- Glove Coating Coverage Full
- Glove Coating Material Nitrile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ansell
- MFR # 28-359
- Zoro # G4638444
- Country of Origin Sri Lanka
- Category Cut-Resistant Gloves
Dimensions
Glove Size | XL |
Size | XL |
Glove Length | 11" |
Length | 10-10.9 in |
Size- Alpha | XL |
Description
Coated Gloves, ANSI/ISEA Cut Level A3, ANSI/ISEA Abrasion Level 4, Standards FDA 21 CFR177.2600, Glove Coating Cover Full, Glove Hand Style Left and Right, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEADLINE IT Disposable Hat and Helmet Liner, For Use With Hard Hats and Bump Caps Universal, Blue, 10 PK (898917001001)
- ACCUFORM Hard Hat Sticker, 214 in Length, 214 in Width, QUALIFIED RIGGER Legend, Adhesive Vinyl (LHTL347)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, 14" Width, Aluminum, Visitor Entrance Sign, Landscape (OS-NS-A-1014-L-18882)
- LYLE Facility Sign, 7x5 In., English, U1-1031-RD_7X5 (U1-1031-RD_7X5)
- ANSELL Cut Resistant Coated Gloves, A3 Cut Level, Nitrile, M, 1 PR (28-359)
- ANSELL Cut Resistant Coated Gloves, A3 Cut Level, Nitrile, L, 1 PR (28-359)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, XL, 1 PR (11-518)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, 8, 1 PR (11-531VP)
- ANSELL Hyflex Cut-Resistant Coated Gloves, A2 Cut Level, Polyurethane, White/Gray, Medium (Size 8), 1 Pair (11-644V)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Foam Nitrile, 7, 1 PR (11-937)
- PIP Gloves, Cut Resistance, S, PR (15-210/S)
- Ansell Cut-Resistant Gloves