Shop All Cut-Resistant Gloves
Ansell
Cut Resistant Coated Gloves, A3 Cut Level, Nitrile, M, 1 PR
Mfr # 28-359
Zoro # G4638453
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A3
- Color Black
- Glove Coating Material Nitrile
- Glove Coating Coverage Full
- Palm Material Nitrile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ansell
- MFR # 28-359
- Zoro # G4638453
- Country of Origin Sri Lanka
- Category Cut-Resistant Gloves
Dimensions
Glove Size | M |
Glove Length | 10.5 in |
Length | 10-10.9 in |
Size (Alpha) | M |
Description
Coated Gloves, ANSI/ISEA Cut Level A3, ANSI/ISEA Abrasion Level 4, Standards FDA 21 CFR177.2600, Glove Coating Cover Full, Glove Hand Style Left and Right, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECHO Chainsaw Safety Helmet With Mesh Visor And Ear Protectors (99988801500)
- KISHIGO Medium Class 2 High Visibility Vest, Lime (1056-M)
- ZORO SELECT Metatarsal Guard, Unisex, Universal, PR (5T456)
- EASTERN METAL SIGNS AND SAFETY One Lane Road Traffic Sign, 36 in H, 36 in W, Vinyl, Diamond, English, 669-C/36-RVFO-OR (669-C/36-RVFO-OR)
- ANSELL Cut Resistant Coated Gloves, A3 Cut Level, Nitrile, L, 1 PR (28-359)
- ANSELL Cut Resistant Coated Gloves, A3 Cut Level, Nitrile, XL, 1 PR (28-359)
- ANSELL Cut Resistant Gloves, A5 Cut Level, Uncoated, S. (72-400)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Foam Nitrile, 9, 1 PR (11-931)
- ANSELL Cut Resistant Coated Gloves, A4 Cut Level, Nitrile, L, 1 PR (97-505)
- ANSELL Cut Resistant Coated Gloves, A7 Cut Level, Foam Nitrile, S, 1 PR (11-542)
- HONEYWELL NORTH CoreShield® 24-0513B/10XL Cut Resistant Gloves, Nitrile Micro-Foam Coating, A4/D, Size 10 (24-0513B/10XL)
- Ansell Gloves & Hand Protection