Shop All Cut-Resistant Gloves
Ansell
Cut Resistant Coated Gloves, A3 Cut Level, Nitrile, L, 1 PR
Mfr # 28-359
Zoro # G4638435
product price: $13.15
/pr
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A3
- Size L
- Color Black
- Glove Coating Material Nitrile
- Glove Coating Coverage Full
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # 28-359
- Zoro # G4638435
- Country of Origin Sri Lanka
- Category Cut-Resistant Gloves
Dimensions
Glove Size | L |
Size | L |
Glove Length | 10" |
Length | 10-10.9 in |
Size- Alpha | L |
Description
Coated Gloves, ANSI/ISEA Cut Level A3, ANSI/ISEA Abrasion Level 4, Standards FDA 21 CFR177.2600, Glove Coating Cover Full, Glove Hand Style Left and Right, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOLDEX Cartridge, Bayonet, OV, Black, 2 PK, NIOSH (7100)
- GUARDIAN PURE SAFETY GROUP LADDER ASSIST. NOT USED FOR (15104)
- VGUARD A21A1, Vinyl Exam Gloves, 3 mil Palm, Vinyl, Powder-Free, L, 1000 PK, Clear (A21A13)
- MAPA 16" Chemical Resistant Gloves, Natural Rubber Latex/Neoprene, 11, 1 PR (NS-450)
- ANSELL Cut Resistant Coated Gloves, A3 Cut Level, Nitrile, XL, 1 PR (28-359)
- ANSELL Cut Resistant Coated Gloves, A3 Cut Level, Nitrile, M, 1 PR (28-359)
- ANSELL Hyflex Cut-Resistant, Dipped, Nitrile, A3 Cut Level, Intercept Knit, Blue/Gray, XL (Size 10), 1 Pair (11-561)
- ANSELL Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, S, 1 PR (11-735)
- ANSELL Cut Resistant Coated Gloves, A4 Cut Level, Nitrile, 11, 1 PR (11-928)
- ANSELL VF, Cut Res Glove, Sz9, Kevlar, 40LJ71, PR (11-541VP)
- PREDATOR Cut/Impact Resistant Glove, A9, 2XL, PR (PD4900XXL)
- Ansell Cut-Resistant Gloves