Shop All Cut-Resistant Gloves
Ansell
Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, 9, 1 PR
Mfr # 11-724-VEND
Zoro # G1965052
original price:
$13.20
9% off
new price: $11.99
/pr
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A2
- Size 9
- Color Black/White
- Glove Coating Material Polyurethane
- Glove Coating Coverage 3/4 Dip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # 11-724-VEND
- Zoro # G1965052
- Country of Origin Multiple
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 9 |
Size | 9 |
Size- Numeric | 9 |
Description
Coated Gloves, ANSI/ISEA Cut Level A2, ANSI/ISEA Abrasion Level 6, Standards ASTM F1790-97, EN388 4342, ASTM D3389-94, Glove Coating Cover 3/4, Glove Hand Style Left and Right, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE No Parking Loading Zone Sign, 18" x 12, R7-6-12HA (R7-6-12HA)
- FRONTLINE Reusable 5K Concrete Anchor Bolt (COB345K)
- AVENGER SAFETY FOOTWEAR Size 6.5 BLADE 8 EYE AT, WOMENS PR (A350-6.5W)
- MSA SAFETY Rescue Utility Kit (SRS15300)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, 11, 1 PR (11-724-VEND)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, L, 1 PR (28-350)
- ANSELL Cut Resistant Coated Gloves, A5 Cut Level, Nitrile, XL, 1 PR (11-501)
- ANSELL Cut Resistant Glove, 8, Blu/Gray, PR (11-561)
- ANSELL Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, 7, 1 PR (11-751 VEND)
- ANSELL Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, 9, 1 PR (11-751)
- PIP Cut-Resistant Gloves, XL, 10" L, PR, PK12 (16-355/XL)
- Ansell Gloves & Hand Protection