Shop All Cut-Resistant Gloves
Ansell
Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, 8, 1 PR
Mfr # 11-724-VEND
Zoro # G1964818
product price: $11.65
/pr
$11.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A2
- Size 8
- Color Black/White
- Glove Coating Material Polyurethane
- Glove Coating Coverage 3/4 Dip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # 11-724-VEND
- Zoro # G1964818
- Country of Origin Multiple
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 8 |
Size | 8 |
Size- Numeric | 8 |
Description
Coated Gloves, ANSI/ISEA Cut Level A2, ANSI/ISEA Abrasion Level 6, Standards ASTM F1790-97, EN388 4342, ASTM D3389-94, Glove Coating Cover 3/4, Glove Hand Style Left and Right, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Knit Gloves, S, Seamless Knit, PR, PK12 (715SUGB)
- CONDOR Collared Disposable Coveralls, 25 PK, Blue, Polypropylene, Zipper (26W816)
- BDG Mechanics Gloves, M ( 8 ), Black/Blue (20-1-10603N-M)
- MOON AMERICAN Industrial Fire Hose Nozzle, 1 In., Brass (572-1011)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, 7, 1 PR (11-724-VEND)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, 10, 1 PR (11-724-VEND)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, 9, 1 PR (11-724-VEND)
- ANSELL Cut Resistant Coated Gloves, A1 Cut Level, Polyurethane, 8, 1 PR (11-421)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Foam Nitrile, 6, 1 PR (11-931)
- ANSELL VF, Gen-Purp Glove, 8, Navy, 20KJ40, PR (11-818VP)
- HEXARMOR Safety Glove, Cut/Heat Resistant, Ylw, S, PR (3062-S (7))
- Ansell Gloves & Hand Protection