Shop All Cut-Resistant Gloves
Ansell
Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, 7, 1 PR
Mfr # 11-727VP
Zoro # G2386980
product price: $9.15
/pr
Sold in multiples of 6 for $54.90
$54.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A2
- Size 7
- Color Gray
- Glove Coating Material Polyurethane
- Glove Coating Coverage Palm and Fingers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # 11-727VP
- Zoro # G2386980
- Country of Origin Multiple
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 7 |
Size | 7 |
Glove Length | 8-1/2" |
Size- Numeric | 7 |
Description
Coated Gloves, ANSI/ISEA Cut Level A2, ANSI/ISEA Abrasion Level 6, Standards ANSI/ASTM, Glove Coating Cover Palm, Glove Hand Style Left and Right, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERGO ADVANTAGE SAFE-FLEX Interlocking Drainage Mat Tile, Vinyl, 18 in Long x 18 in Wide, 1 in Thick, 10 PK (A2B)
- 3M Nose Cup Assembly (7881S)
- LABELMASTER Radioactive Material Excepted, PK50 (L335RS)
- MUTUAL INDUSTRIES Sngl Net Excelsior Blanket, 101-1/4 ft. L, ASPEN/ wood, 48 Inch H, 11 Inch L, 11 Inch W, YELLOW (17687-4-101)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, 9, 1 PR (11-727VP)
- ANSELL Hyflex Cut-Resistant Coated Gloves, A2 Cut Level, Polyurethane, Medium (Size 8), 1 Pair (11-727VP)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, 10, 1 PR (11-727VP)
- ANSELL VF, General Purpose Glove, 6, 36J046, PR (11-600VP)
- ANSELL Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, 11, 1 PR (11-435)
- ANSELL Hi-Vis Cut Resistant Coated Gloves, A3 Cut Level, Natural Rubber Latex, L, 1 PR (80-400)
- PIP G-Tek, Kevlar Brand Fiber, Yllw, L, PK12 (09-K1450/L)
- Ansell Gloves & Hand Protection