Shop All Cut-Resistant Gloves
Ansell
Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, 7, 1 PR
Mfr # 11-724-VEND
Zoro # G1964790
original price:
$13.20
11% off
$11.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A2
- Size 7
- Color Black/White
- Glove Coating Coverage 3/4 Dip
- Glove Coating Material Polyurethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ansell
- MFR # 11-724-VEND
- Zoro # G1964790
- Country of Origin Multiple
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 7 |
Size | 7 |
Size- Numeric | 7 |
Description
Coated Gloves, ANSI/ISEA Cut Level A2, ANSI/ISEA Abrasion Level 6, Standards ASTM F1790-97, EN388 4342, ASTM D3389-94, Glove Coating Cover 3/4, Glove Hand Style Left and Right, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label Maker Ribbon, 200 ft L, Black (B30-R6300)
- TINGLEY Overall, Breathable Waterproof, L, Black (O24113)
- SKULLERZ BY ERGODYNE Safety Glasses, Matte Black Frame, Blue Mirror Lens (AEGIR-MI)
- BRADY Pipe Marker, Adhesive, White, Vacuum, PK5, 7292-1-PK (7292-1-PK)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, 10, 1 PR (11-724-VEND)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, 8, 1 PR (11-724-VEND)
- ANSELL Cut Resistant Coated Gloves, 2 Cut Level, Polyurethane, 9, 1 PR (11-731)
- ANSELL Cut Resistant Gloves, A2 Cut Level, Uncoated, XS, 1 PR (11-318)
- ANSELL Cut Resistant Glove, 6, Blu/Gray, PR (11-561)
- ANSELL Hyflex Cut-Resistant Coated Gloves, A4 Cut Level, Palm Dipped, Nitrile, Gray, Large (Size 9), 1 Pair (11-541)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, 8, 1 PR (11-939)
- Ansell Gloves & Hand Protection