Shop All Cut-Resistant Gloves
Ansell
Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, 7, 1 PR
Mfr # 11-518V
Zoro # G0480807
Best Seller
product price: $13.49
/pr
Sold in multiples of 6 for $80.94
$80.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A2
- Size 7
- Color Blue
- Glove Coating Material Polyurethane
- Glove Coating Coverage Palm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # 11-518V
- Zoro # G0480807
- Country of Origin Multiple
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 7 |
Size | 7 |
Glove Length | 7" |
Length | 7" |
Size- Numeric | 7 |
Description
Coated Gloves, ANSI/ISEA Cut Level A2, ANSI/ISEA Abrasion Level 3, Glove Hand Style Left and Right, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Safety Sign, OSHA Danger, 10" Height, Diesel Fill Point, Portrait (OS-DS-D-710-V-2258)
- DYNAREX Disposable Procedural Face Mask, Universal, Blue, 600PK (2201)
- INTERNATIONAL ENVIROGUARD Coverall w Hood and Boot, 4XL, Blue, PK25, 4XL, 25 PK, Blue (N2019)
- ZORO SELECT Traffic Cone, Night or High Speed Roadway (45 mph or higher), 12 lb, Reflective, 36 in H, Orange (RS90055CT3M64)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, 10, 1 PR (11-518V)
- ANSELL Hyflex Cut-Resistant Coated Gloves, A2 Cut Level, Polyurethane, Blue, Medium (Size 8), 1 Pair (11-518V)
- ANSELL Hi-Vis Cut Resistant Impact Coated Gloves, A4 Cut Level, Nitrile, 9, 1 PR (97-125)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Natural Rubber Latex, M, 1 PR (80-600-VEND)
- ANSELL Hi-Vis Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, 10, 1 PR (97-011)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, 8, 1 PR (11-550VP)
- MAGID DROC Hyperon Blended NitriX Grip Technology Palm Coated Work Gloves Cut Level A3 (GPD255-9)
- Ansell Cut-Resistant Gloves