Shop All Cut-Resistant Gloves
Ansell
Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, 11, 1 PR
Mfr # 11-518V
Zoro # G0480798
Best Seller
Sold in multiples of 6 for $80.94
$80.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A2
- Color Blue
- Glove Coating Material Polyurethane
- Glove Coating Coverage Palm
- Palm Material Polyurethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ansell
- MFR # 11-518V
- Zoro # G0480798
- Country of Origin Multiple
- Category Cut-Resistant Gloves
Dimensions
Glove Size | ( 11 ) |
Glove Length | 11 in |
Size- Numeric | 11 |
Description
Coated Gloves, ANSI/ISEA Cut Level A2, ANSI/ISEA Abrasion Level 3, Glove Hand Style Left and Right, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JJ KELLER Accident Report Kit, Audit/Inves/Records (36052)
- FALLTECH Shock Absorbing Lanyard, 4 ft. to 6 ft., Blue (82403A)
- LYLE Reserved Parking Parking Sign, 18" x 12, R7-8L-12HA (R7-8L-12HA)
- POWERWELD Sweatband for Hard Hat, 2 pack (PW3200V)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Natural Rubber Latex, L, 1 PR (80-600-VEND)
- ANSELL Cut Resistant Coated Gloves, 2 Cut Level, Polyurethane, 7, 1 PR (11-731)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Foam Nitrile, L, 1 PR (28-507)
- ANSELL Cut Resistant Gloves, A6 Cut Level, Uncoated, XS, 1 PR (74-048)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, 10, 1 PR (11-518V)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Foam Nitrile, M, 1 PR (28-507)
- TUCKER Glove, Freezercut-Resist, Mpr (Y9239TM)
- Ansell Gloves & Hand Protection