Shop All Cut-Resistant Gloves
Ansell
Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, 11, 1 PR
Mfr # 11-423
Zoro # G0083338
$9.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A2
- Color Gray
- Glove Coating Material Polyurethane
- Glove Coating Coverage Palm
- Palm Material Polymer Synthetic Elastomer/PU
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ansell
- MFR # 11-423
- Zoro # G0083338
- Country of Origin Portugal
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 2XL ( 11 ) |
Glove Length | 10.5 in |
Size- Alpha | 2XL |
Size- Numeric | 11 |
Description
Coated Gloves, ANSI/ISEA Cut Level A2, Glove Style Knit, Knit Material Intercept(TM), ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Standards EN407-X1XXXX, EN388-4X32B, ANSI/ASTM, Glove Coating Cover Palm and Fingertips, Glove Hand Style Left and Right, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAMASCUS GEAR Law Enforcement Glove, XL, Black, PR (MX 10 XLGR)
- ZORO SELECT Replacement Windsock, Orange (5YGF2)
- NMC Danger Laser Range In Use Do Not Enter Sign (D572PB)
- MAGID Elastic Back Support Belt, XXL (BS9000-XXL)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, 8, 1 PR (11-423)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, 7, 1 PR (11-423)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, 9, 1 PR (11-423)
- ANSELL Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, 10, 1 PR (11-751 VEND)
- ANSELL Cut Resistant Gloves, A4 Cut Level, Uncoated, L, 1 PR (70-761)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, 7, 1 PR (11-627V)
- AZUSA SAFETY Commander 13 ga. ANSI A3 Cut Resistant Gloves, Polyurethane Palm Coating, Gray, 2XL (N10590)
- Ansell Cut-Resistant Gloves