Shop All Cut-Resistant Gloves
Ansell
Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, 10, 1 PR
Mfr # 11-518V
Zoro # G0480789
Best Seller
product price: $13.49
/pr
Sold in multiples of 6 for $80.94
$80.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A2
- Size 10
- Color Blue
- Glove Coating Material Polyurethane
- Glove Coating Coverage Palm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # 11-518V
- Zoro # G0480789
- Country of Origin Multiple
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 10 |
Size | 10 |
Glove Length | 10" |
Length | 10" |
Size- Numeric | 10 |
Description
Coated Gloves, ANSI/ISEA Cut Level A2, ANSI/ISEA Abrasion Level 3, Glove Hand Style Left and Right, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INCOM Floor Marking Tape, Roll, Clear, 3 in. W (FTL300)
- TINGLEY Rubber Boot, Men's, 10, Knee, Black, PR (87251)
- ZORO SELECT Replacement Sensor, Combustibles (3TCN9)
- GASCO Calibration Gas, Air, Methane, 34 L, CGA 600 Connection, +/-5% Accuracy, 500 psi Max. Pressure (34LS-135A-1)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, 7, 1 PR (11-518V)
- ANSELL Hyflex Cut-Resistant Coated Gloves, A2 Cut Level, Polyurethane, Blue, Medium (Size 8), 1 Pair (11-518V)
- ANSELL VF, Gen Purpose Glove, Nvy, 6, 20KJ38, PR (11-818VP)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Foam Nitrile, 9, 1 PR (11-937)
- ANSELL Light Duty-Multi Purp Tear Awy Glove, PR1 (11-812)
- ANSELL VF, Gen-Purp Glove, 9, Navy, 20KJ41, PR (11-818VP)
- MAGID DROC DX Technology 13gauge TriTek Palm Coated Work Glove Cut Level A4 (DXG48-9)
- Ansell Cut-Resistant Gloves