Shop All Cut-Resistant Gloves
Ansell
Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, XL, 1 PR
Mfr # 11-537
Zoro # G0316578
product price: $23.99
/pr
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A2
- Size XL
- Color Black
- Glove Coating Coverage 3/4 Dip
- Glove Coating Material Nitrile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # 11-537
- Zoro # G0316578
- Country of Origin Sri Lanka
- Category Cut-Resistant Gloves
Dimensions
Glove Size | XL |
Size | XL |
Glove Length | 9-1/2" |
Length | 9-5/8" |
Glove Length Style | Standard |
Size- Numeric | 10 |
Size- Alpha | XL |
Description
Coated Gloves, ANSI/ISEA Cut Level A2, Hem Style Finished, Glove Style Knit, Knit Material Intercept(TM), ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, EN 388 Rating 4X42B, Standards ASTM 3389-2005, ASTM 1790-2005, EN388, Insulated No, Glove Coating Cover 3/4, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bracket, Black/Yellow, Nylon, Thermoplastic (6GMP7)
- ANSELL Nitrile Coated Gloves, 3/4 Dip Coverage, Blue, XL, PR (47-400)
- CONDOR Tacky Mat, Gray, 24 x 30 In, PK4 (6GPZ5)
- AMERICAN LOCK Lockout Hasp, 6 Lock, Red (ALO80)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, XS, 1 PR (11-537)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, M, 1 PR (11-537)
- ANSELL VF, Gen Purpose Glove, 10, 5ZV61, PR (11-800VP)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, XL, 1 PR (11-727)
- ANSELL Cut Resistant Glove, Knitted, Size 8, PR (11-571)
- ANSELL Cut Resistant Gloves, A4 Cut Level, Uncoated, L, 1 PR (74-045)
- ANSELL Hi-Vis Cut Resistant Coated Gloves, A3 Cut Level, Natural Rubber Latex, XL, 1 PR (80-400)
- Ansell Gloves & Hand Protection